Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
Compatible with Amazon Alexa | No |
---|---|
Suitable for recessed mounting | No |
Suitable for surface mounting | Yes |
Control gear included | No |
Dimming RF | No |
With air slots | No |
Dimming DMX | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Dimming trailing edge | No |
Dimming touch and dim | No |
IFTTT support available | No |
Replaceable control gear | No |
Light source included | No |
Suitable for light line configuration | No |
Compatible with Apple HomeKit | No |
Dimming manufacturer's proprietary system | No |
Dimming sine wave reduction | No |
Dimming programmable | No |
Suitable for emergency lighting | No |
Dimming mains voltage modulation | Yes |
Compatible with Google Assistant | No |
Fit for workplace acc. EN 12464-1 | No |
Dimming LineSwitch | No |
Constant luminous flux control | No |
Emergency power supply integrated | No |
Dimming Zigbee | No |
With movement sensor | No |
Suitable for suspended mounting | No |
With light sensor | No |
No dimming function | No |
Bluetooth operated | No |
Dimming DALI | No |
Dimming 0-10 V | No |
Dimming DALI-2 | No |
Light outlet | Direct |
---|---|
Colour temperature switchable | No |
Housing surface protection | Lacquered |
Light source type | LED replaceable |
Degree of protection (IP rating) | IP20 |
Lumen setting adjustable | No |
Beam angle adjustable | No |
Filament test according to IEC 60695-2-11 | None |
Lamp cap/base | GU10 |
Conductor cross section | 1.5 mm² |
Type of cabling | Ending |
Voltage type | AC |
Impact resistance (IK rating) | IK04 |
Housing material | Aluminium |
Control gear | Not required |
Type of grid | None |
Housing colour | Black |
Protection class | I |
Maximum system power | 75 W |
Width | 90 mm |
Height/depth | 180 mm |
Number of poles | 3 |
Number of lamps | 3 |
Length | 450 mm |
Lamp power | 75 W |
Nominal voltage | 230 V |
Dimming potentiometer (integrated) | No |
Luminaire may be covered with thermally insulating material | No |
Dimming 1-10 V | No |
Suitable for ceiling mounting | Yes |
Dimming with push-button | No |
Dimming leading edge | No |
Dimming DSI | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.