Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
With air slots | No |
---|---|
Suitable for recessed mounting | No |
Dimming touch and dim | No |
Control gear included | No |
Dimming DMX | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Dimming trailing edge | No |
Compatible with Amazon Alexa | No |
Dimming RF | No |
Suitable for surface mounting | Yes |
Dimming sine wave reduction | No |
With movement sensor | No |
Dimming DSI | No |
Replaceable control gear | No |
IFTTT support available | No |
Light source included | No |
Suitable for light line configuration | No |
Suitable for suspended mounting | No |
Suitable for emergency lighting | No |
Compatible with Google Assistant | No |
Dimming mains voltage modulation | Yes |
Fit for workplace acc. EN 12464-1 | No |
Dimming LineSwitch | No |
Constant luminous flux control | No |
Emergency power supply integrated | No |
Dimming Zigbee | No |
Dimming manufacturer's proprietary system | No |
With light sensor | No |
No dimming function | No |
Bluetooth operated | No |
Dimming programmable | No |
Dimming DALI | No |
Dimming 0-10 V | No |
Dimming DALI-2 | No |
Degree of protection (IP rating) | IP20 |
---|---|
Colour temperature switchable | No |
Housing surface protection | Untreated |
Beam angle adjustable | No |
Lumen setting adjustable | No |
Filament test according to IEC 60695-2-11 | None |
Cover material | Without cover |
Light sharing | Symmetric |
Light outlet | Direct |
Light source type | LED replaceable |
Lamp cap/base | GU10 |
Type of cabling | Ending |
Voltage type | AC |
Housing material | Aluminium |
Control gear | Not required |
Type of grid | None |
Housing colour | Aluminium |
Lamp power | 75 W |
Compatible with Apple HomeKit | No |
Dimming leading edge | No |
Dimming with push-button | No |
Suitable for ceiling mounting | Yes |
Dimming 1-10 V | No |
Luminaire may be covered with thermally insulating material | No |
Dimming potentiometer (integrated) | No |
Nominal voltage | 230 V |
Protection class | I |
Length | 150 mm |
Number of lamps | 1 |
Number of poles | 3 |
Width | 90 mm |
Height/depth | 180 mm |
Maximum system power | 75 W |
Conductor cross section | 1.5 mm² |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.