Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Downlight / spot luminaire / floodlight | |
Suitable for traverse mounting | No |
---|---|
Control gear included | Yes |
Suitable for recessed mounting | Yes |
Dimming DMX | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Suitable for low voltage cable system | No |
Dimming RF | No |
Compatible with Amazon Alexa | No |
Dimming trailing edge | Yes |
IFTTT support available | No |
Replaceable control gear | No |
Suitable for surface mounting | No |
Dimming sine wave reduction | No |
With movement sensor | No |
Dimming DSI | No |
Compatible with Apple HomeKit | No |
Dimming manufacturer's proprietary system | No |
Light source included | Yes |
Dimming leading edge | Yes |
Dimming with push-button | No |
Dimming 1-10 V | No |
Suitable for suspended mounting | No |
Dimming mains voltage modulation | No |
Compatible with Google Assistant | No |
Suitable for light-track mounting | No |
Fit for workplace acc. EN 12464-1 | No |
Constant luminous flux control | No |
Dimming LineSwitch | No |
Brushed surface | No |
Dimming Zigbee | No |
Emergency power supply integrated | No |
Suitable for ceiling mounting | Yes |
With light sensor | No |
No dimming function | No |
Dimming programmable | No |
Suitable for clamp-mounting | Yes |
Dimming DALI | No |
Dimming 0-10 V | No |
Dimming DALI-2 | No |
Suitable for wall mounting | No |
Dimming touch and dim | No |
Light sharing | Symmetric |
---|---|
Maximum system power | 20 W |
Colour temperature switchable | No |
Beam angle | Medium beam 20-40° |
Degree of protection (IP rating) | IP20 |
Light source type | LED non-replaceable |
Colour of light | White |
Adjustability | Swivelling |
Lumen setting adjustable | Continuously variable |
Beam angle adjustable | No |
Filament test according to IEC 60695-2-11 | None |
Conductor cross section | 1.5 mm² |
Light outlet | Direct |
Impact resistance (IK rating) | IK02 |
Type of cabling | Ending |
Colour rendering index (CRI/Ra) | 80-89 |
Voltage type | AC |
Housing material | Aluminium |
Surface protection | Lacquered |
Control gear | LED driver constant current |
Housing colour | Black |
Length | 210 mm |
Luminaire may be covered with thermally insulating material | No |
Suitable for pedestal/floor mounting | No |
Dimming potentiometer (integrated) | No |
Connectable conductor cross section | 2.5 mm² |
Luminous flux | 1920 lm |
Colour temperature | 3000 K |
Nominal voltage | 220 V |
Lamp power | 20 W |
Luminaire efficacy | 96 lm/W |
Protection class | II |
Number of poles | 2 |
Recess height/depth | 80 mm |
Number of lamps | 3 |
Height/depth | 85 mm |
Recess width | 200 mm |
Width | 90 mm |
Rated life time L70/B50 at 25 °C | 40000 h |
Recess length | 200 mm |
Rated luminous flux acc. IEC 62722-2-1 | 1920 lm |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.