Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Downlight / spot luminaire / floodlight | |
Dimming DSI | No |
---|---|
Suitable for recessed mounting | Yes |
Dimming DMX | No |
Dimming RF | No |
Dimming trailing edge | No |
Compatible with Amazon Alexa | No |
Suitable for low voltage cable system | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Light source included | Yes |
Dimming manufacturer's proprietary system | No |
Compatible with Apple HomeKit | No |
Suitable for surface mounting | No |
Dimming sine wave reduction | No |
With movement sensor | No |
IFTTT support available | No |
Replaceable control gear | Yes |
Suitable for traverse mounting | No |
Dimming leading edge | No |
Dimming with push-button | No |
Suitable for ceiling mounting | Yes |
Dimming 1-10 V | No |
Suitable for clamp-mounting | Yes |
Compatible with Google Assistant | No |
Dimming mains voltage modulation | No |
Fit for workplace acc. EN 12464-1 | No |
Suitable for light-track mounting | No |
Constant luminous flux control | No |
Dimming LineSwitch | No |
Brushed surface | No |
Dimming Zigbee | No |
Emergency power supply integrated | No |
Dimming programmable | No |
Luminaire may be covered with thermally insulating material | No |
Suitable for suspended mounting | No |
No dimming function | Yes |
With light sensor | No |
Dimming DALI | No |
Dimming 0-10 V | No |
Suitable for wall mounting | Yes |
Dimming DALI-2 | No |
Control gear included | Yes |
Dimming touch and dim | No |
Light sharing | Symmetric |
---|---|
Beam angle | Medium beam 20-40° |
Colour temperature switchable | No |
Light source type | LED non-replaceable |
Adjustability | not adjustable |
Beam angle adjustable | No |
Degree of protection (IP rating) | IP20 |
Colour of light | White |
Lumen setting adjustable | No |
Filament test according to IEC 60695-2-11 | None |
Cover material | Plastic matt/satinised |
Maximum system power | 8 W |
Light outlet | Direct |
Type of cabling | Ending |
Voltage type | DC |
Impact resistance (IK rating) | IK02 |
Housing material | Aluminium |
Colour rendering index (CRI/Ra) | 80-89 |
Surface protection | Lacquered |
Control gear | LED driver constant current |
Housing colour | White |
Recess height/depth | 90 mm |
Suitable for pedestal/floor mounting | No |
Dimming potentiometer (integrated) | No |
Luminous flux | 550 lm |
Cut-out diameter | 68 mm |
Colour temperature | 3000 K |
Lamp power | 7.7 W |
Length | 82 mm |
Power factor | 0.9 |
Number of poles | 2 |
Protection class | III |
Number of lamps | 1 |
Height/depth | 78 mm |
Recess width | 68 mm |
Width | 78 mm |
Rated life time L70/B50 at 25 °C | 30000 h |
Recess length | 68 mm |
Rated luminous flux acc. IEC 62722-2-1 | 550 lm |
Outer diameter | 78 mm |
Conductor cross section | 1.5 mm² |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.