Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Downlight / spot luminaire / floodlight | |
IFTTT support available | No |
---|---|
Suitable for recessed mounting | Yes |
Dimming trailing edge | No |
Compatible with Amazon Alexa | No |
Dimming DMX | No |
Dimming RF | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Suitable for low voltage cable system | No |
Dimming manufacturer's proprietary system | No |
Compatible with Apple HomeKit | No |
Suitable for traverse mounting | No |
Suitable for surface mounting | No |
Replaceable control gear | Yes |
Dimming sine wave reduction | No |
With movement sensor | No |
Dimming DSI | No |
Light source included | Yes |
Dimming leading edge | No |
Dimming with push-button | No |
Dimming 1-10 V | No |
Suitable for ceiling mounting | Yes |
With light sensor | No |
Dimming mains voltage modulation | No |
Compatible with Google Assistant | No |
Suitable for light-track mounting | No |
Fit for workplace acc. EN 12464-1 | No |
Dimming LineSwitch | No |
Constant luminous flux control | No |
Emergency power supply integrated | No |
Brushed surface | No |
Dimming Zigbee | No |
Suitable for suspended mounting | No |
Luminaire may be covered with thermally insulating material | No |
No dimming function | Yes |
Suitable for clamp-mounting | Yes |
Dimming programmable | No |
Dimming DALI | No |
Dimming 0-10 V | No |
Suitable for wall mounting | Yes |
Dimming DALI-2 | No |
Dimming touch and dim | No |
Control gear included | Yes |
Light sharing | Symmetric |
---|---|
Colour temperature switchable | No |
Beam angle | Medium beam 20-40° |
Light source type | LED non-replaceable |
Adjustability | not adjustable |
Colour of light | White |
Degree of protection (IP rating) | IP20 |
Beam angle adjustable | No |
Lumen setting adjustable | No |
Filament test according to IEC 60695-2-11 | None |
Cover material | Plastic matt/satinised |
Maximum system power | 8 W |
Light outlet | Direct |
Type of cabling | Ending |
Impact resistance (IK rating) | IK02 |
Voltage type | DC |
Housing material | Aluminium |
Colour rendering index (CRI/Ra) | 80-89 |
Surface protection | Lacquered |
Control gear | LED driver constant current |
Housing colour | Black |
Number of lamps | 1 |
Suitable for pedestal/floor mounting | No |
Dimming potentiometer (integrated) | No |
Cut-out diameter | 68 mm |
Colour temperature | 3000 K |
Lamp power | 7.7 W |
Luminous flux | 445 lm |
Length | 82 mm |
Power factor | 0.9 |
Recess height/depth | 90 mm |
Protection class | III |
Number of poles | 2 |
Height/depth | 78 mm |
Rated life time L70/B50 at 25 °C | 30000 h |
Recess width | 68 mm |
Width | 78 mm |
Recess length | 68 mm |
Rated luminous flux acc. IEC 62722-2-1 | 445 lm |
Outer diameter | 78 mm |
Conductor cross section | 1.5 mm² |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.