Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
With movement sensor | No |
---|---|
Suitable for surface mounting | Yes |
Dimming DMX | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
With air slots | No |
Dimming RF | No |
Compatible with Amazon Alexa | No |
Dimming trailing edge | Yes |
IFTTT support available | No |
Replaceable control gear | Yes |
Suitable for recessed mounting | No |
Dimming sine wave reduction | No |
Dimming DSI | No |
Suitable for light line configuration | No |
Compatible with Apple HomeKit | No |
Dimming manufacturer's proprietary system | No |
Light source included | Yes |
Dimming leading edge | No |
Dimming with push-button | No |
With light sensor | No |
Suitable for emergency lighting | No |
Compatible with Google Assistant | No |
Dimming mains voltage modulation | No |
Fit for workplace acc. EN 12464-1 | No |
Dimming LineSwitch | No |
Constant luminous flux control | No |
Dimming Zigbee | No |
Emergency power supply integrated | No |
Suitable for suspended mounting | No |
Dimming 1-10 V | No |
No dimming function | No |
Dimming programmable | No |
Bluetooth operated | No |
Dimming DALI | No |
Dimming 0-10 V | No |
Dimming DALI-2 | No |
Dimming touch and dim | No |
Control gear included | Yes |
Light sharing | Symmetric |
---|---|
Conductor cross section | 1.5 mm² |
Housing surface protection | Lacquered |
Beam angle | Medium beam 20-40° |
Light source type | LED non-replaceable |
Colour of light | White |
Degree of protection (IP rating) | IP20 |
Beam angle adjustable | No |
Lumen setting adjustable | Continuously variable |
Filament test according to IEC 60695-2-11 | None |
Colour temperature switchable | No |
Light outlet | Direct |
Voltage type | AC |
Type of cabling | Ending |
Colour rendering index (CRI/Ra) | 90-100 |
Housing material | Aluminium |
Control gear | LED driver constant current |
Type of grid | None |
Housing colour | White |
Power factor | 0.9 |
Suitable for ceiling mounting | Yes |
Luminaire may be covered with thermally insulating material | No |
Dimming potentiometer (integrated) | No |
Lamp power | 17 W |
Colour temperature | 3000 K |
Nominal voltage | 220 V |
Nominal current | 500 mA |
Luminaire efficacy | 70.59 lm/W |
Length | 220 mm |
Protection class | I |
Number of poles | 3 |
Number of lamps | 2 |
Height/depth | 119 mm |
Width | 90 mm |
Rated life time L70/B50 at 25 °C | 30000 h |
Rated luminous flux acc. IEC 62722-2-1 | 1200 lm |
Outer diameter | 50 mm |
Maximum system power | 17 W |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.