Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
Light source included | Yes |
---|---|
Control gear included | Yes |
With air slots | No |
Dimming RF | No |
Dimming DMX | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Compatible with Amazon Alexa | No |
Dimming trailing edge | Yes |
IFTTT support available | No |
Replaceable control gear | Yes |
Suitable for surface mounting | Yes |
Dimming manufacturer's proprietary system | No |
Suitable for light line configuration | No |
Compatible with Apple HomeKit | No |
Dimming sine wave reduction | No |
With movement sensor | No |
Dimming DSI | No |
Dimming leading edge | No |
Dimming with push-button | No |
Suitable for suspended mounting | No |
Suitable for emergency lighting | No |
Compatible with Google Assistant | No |
Dimming mains voltage modulation | No |
Fit for workplace acc. EN 12464-1 | No |
Dimming LineSwitch | No |
Constant luminous flux control | No |
Emergency power supply integrated | No |
Dimming Zigbee | No |
Dimming programmable | No |
Suitable for ceiling mounting | Yes |
With light sensor | No |
No dimming function | No |
Bluetooth operated | No |
Dimming DALI | No |
Dimming 0-10 V | No |
Dimming DALI-2 | No |
Dimming touch and dim | No |
Suitable for recessed mounting | No |
Light sharing | Symmetric |
---|---|
Light source type | LED non-replaceable |
Colour temperature switchable | No |
Beam angle | Medium beam 20-40° |
Housing surface protection | Lacquered |
Colour of light | White |
Degree of protection (IP rating) | IP20 |
Beam angle adjustable | No |
Filament test according to IEC 60695-2-11 | None |
Lumen setting adjustable | Continuously variable |
Conductor cross section | 1.5 mm² |
Type of cabling | Ending |
Light outlet | Direct |
Voltage type | AC |
Colour rendering index (CRI/Ra) | 90-100 |
Housing material | Aluminium |
Type of grid | None |
Control gear | LED driver constant current |
Housing colour | Black |
Power factor | 0.9 |
Dimming 1-10 V | No |
Luminaire may be covered with thermally insulating material | No |
Dimming potentiometer (integrated) | No |
Colour temperature | 3000 K |
Lamp power | 10 W |
Nominal voltage | 220 V |
Nominal current | 500 mA |
Luminaire efficacy | 70 lm/W |
Length | 90 mm |
Protection class | I |
Number of poles | 3 |
Number of lamps | 1 |
Height/depth | 120 mm |
Width | 95 mm |
Rated life time L70/B50 at 25 °C | 30000 h |
Rated luminous flux acc. IEC 62722-2-1 | 700 lm |
Maximum system power | 10 W |
Outer diameter | 50 mm |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.