Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Downlight / spot luminaire / floodlight | |
Replaceable control gear | Yes |
---|---|
Suitable for recessed mounting | No |
Suitable for surface mounting | Yes |
Dimming DMX | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Suitable for low voltage cable system | No |
Dimming RF | No |
Dimming trailing edge | Yes |
Compatible with Amazon Alexa | No |
IFTTT support available | No |
Control gear included | Yes |
Suitable for traverse mounting | No |
With movement sensor | No |
Dimming sine wave reduction | No |
Dimming DSI | No |
Compatible with Apple HomeKit | No |
Dimming manufacturer's proprietary system | No |
Light source included | Yes |
Dimming leading edge | No |
Dimming with push-button | No |
Dimming Zigbee | No |
Dimming mains voltage modulation | No |
Compatible with Google Assistant | No |
Suitable for light-track mounting | Yes |
Fit for workplace acc. EN 12464-1 | No |
Dimming LineSwitch | No |
Constant luminous flux control | No |
Dimming programmable | No |
Suitable for clamp-mounting | Yes |
Brushed surface | No |
Dimming 1-10 V | No |
Emergency power supply integrated | No |
Suitable for suspended mounting | No |
With light sensor | No |
No dimming function | No |
Dimming DALI | No |
Dimming 0-10 V | No |
Dimming DALI-2 | No |
Suitable for wall mounting | Yes |
Dimming touch and dim | No |
Type of cabling | Ending |
---|---|
Colour temperature switchable | No |
Beam angle | Medium beam 20-40° |
Light source type | LED non-replaceable |
Adjustability | Swivelling |
Degree of protection (IP rating) | IP20 |
Colour of light | White |
Beam angle adjustable | No |
Lumen setting adjustable | Continuously variable |
Filament test according to IEC 60695-2-11 | None |
Maximum system power | 11 W |
Light sharing | Symmetric |
Light outlet | Direct |
Voltage type | AC |
Colour rendering index (CRI/Ra) | 90-100 |
Housing material | Aluminium |
Impact resistance (IK rating) | IK02 |
Surface protection | Lacquered |
Control gear | LED driver constant current |
Housing colour | White |
Luminaire efficacy | 80 lm/W |
Suitable for ceiling mounting | Yes |
Luminaire may be covered with thermally insulating material | No |
Suitable for pedestal/floor mounting | No |
Dimming potentiometer (integrated) | No |
Nominal voltage | 220 V |
Luminous flux | 880 lm |
Lamp power | 11 W |
Colour temperature | 3000 K |
Length | 140 mm |
Protection class | I |
Power factor | 0.9 |
Number of poles | 2 |
Number of lamps | 1 |
Height/depth | 55 mm |
Width | 150 mm |
Rated life time L70/B50 at 25 °C | 30000 h |
Rated luminous flux acc. IEC 62722-2-1 | 880 lm |
Outer diameter | 55 mm |
Conductor cross section | 1.5 mm² |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.