Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
Dimming manufacturer's proprietary system | No |
---|---|
Dimming touch and dim | No |
Dimming DMX | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Dimming trailing edge | No |
Compatible with Amazon Alexa | No |
Dimming RF | No |
With air slots | No |
IFTTT support available | No |
Replaceable control gear | No |
Control gear included | No |
Suitable for light line configuration | No |
Compatible with Apple HomeKit | No |
Light source included | Yes |
Dimming DSI | No |
Dimming sine wave reduction | No |
With movement sensor | No |
Dimming leading edge | No |
Dimming with push-button | No |
Dimming Zigbee | No |
Dimming mains voltage modulation | No |
Compatible with Google Assistant | No |
Suitable for emergency lighting | No |
Fit for workplace acc. EN 12464-1 | No |
Dimming LineSwitch | No |
Constant luminous flux control | No |
Bluetooth operated | No |
Dimming programmable | No |
Emergency power supply integrated | No |
Dimming 1-10 V | No |
Suitable for suspended mounting | No |
No dimming function | Yes |
With light sensor | No |
Dimming DALI | No |
Dimming 0-10 V | No |
Dimming DALI-2 | No |
Suitable for surface mounting | Yes |
Suitable for recessed mounting | No |
Light sharing | Symmetric |
---|---|
Colour temperature switchable | No |
Light source type | LED non-replaceable |
Beam angle | Extreme wide beam >80° |
Housing surface protection | Lacquered |
Colour of light | White |
Cover material | Plastic opal |
Beam angle adjustable | No |
Lumen setting adjustable | No |
Degree of protection (IP rating) | IP20 |
Maximum system power | 23 W |
Type of cabling | Ending |
Light outlet | Direct |
Voltage type | AC |
Colour rendering index (CRI/Ra) | 80-89 |
Housing material | Aluminium |
Type of grid | None |
Control gear | Not required |
Housing colour | White |
Power factor | 0.9 |
Suitable for ceiling mounting | Yes |
Luminaire may be covered with thermally insulating material | No |
Nominal current | 550 mA |
Dimming potentiometer (integrated) | No |
Colour temperature | 3000 K |
Lamp power | 23 W |
Nominal voltage | 100 V |
Luminaire efficacy | 78.26 lm/W |
Length | 125 mm |
Protection class | I |
Number of poles | 3 |
Number of lamps | 1 |
Height/depth | 250 mm |
Width | 250 mm |
Rated life time L70/B50 at 25 °C | 20000 h |
Rated luminous flux acc. IEC 62722-2-1 | 1800 lm |
Outer diameter | 250 mm |
Conductor cross section | 1.5 mm² |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.