Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
---|---|
Dimming touch and dim | No |
Suitable for recessed mounting | No |
Suitable for surface mounting | Yes |
Dimming DMX | No |
Dimming RF | No |
With air slots | No |
Dimming trailing edge | No |
Compatible with Amazon Alexa | No |
Control gear included | No |
Dimming manufacturer's proprietary system | No |
Suitable for light line configuration | No |
Compatible with Apple HomeKit | No |
Light source included | No |
IFTTT support available | No |
Dimming DSI | No |
With movement sensor | No |
Replaceable control gear | No |
Dimming programmable | No |
Dimming mains voltage modulation | Yes |
Compatible with Google Assistant | No |
Suitable for emergency lighting | No |
Fit for workplace acc. EN 12464-1 | No |
Dimming LineSwitch | No |
Constant luminous flux control | No |
Emergency power supply integrated | No |
Dimming Zigbee | No |
Dimming sine wave reduction | No |
Bluetooth operated | No |
Suitable for suspended mounting | No |
No dimming function | No |
With light sensor | No |
Dimming DALI | No |
Dimming 0-10 V | No |
Dimming DALI-2 | No |
Light outlet | Direct |
---|---|
Light source type | LED replaceable |
Housing surface protection | Lacquered |
Degree of protection (IP rating) | IP20 |
Beam angle adjustable | No |
Lumen setting adjustable | No |
Filament test according to IEC 60695-2-11 | None |
Cover material | Without cover |
Light sharing | Symmetric |
Colour temperature switchable | No |
Lamp cap/base | GU10 |
Type of cabling | Ending |
Voltage type | AC |
Impact resistance (IK rating) | IK04 |
Control gear | Not required |
Housing material | Aluminium |
Type of grid | None |
Housing colour | Gold |
Length | 140 mm |
Dimming leading edge | No |
Dimming with push-button | No |
Dimming 1-10 V | No |
Suitable for ceiling mounting | Yes |
Luminaire may be covered with thermally insulating material | No |
Dimming potentiometer (integrated) | No |
Lamp power | 35 W |
Nominal voltage | 230 V |
Protection class | I |
Number of lamps | 1 |
Height/depth | 67 mm |
Width | 67 mm |
Outer diameter | 67 mm |
Rated life time L70/B50 at 25 °C | 30000 h |
Conductor cross section | 1.5 mm² |
Maximum system power | 35 W |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.