Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
Replaceable control gear | Yes |
---|---|
Dimming touch and dim | No |
Dimming DMX | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Dimming trailing edge | No |
Compatible with Amazon Alexa | No |
With air slots | No |
Dimming RF | No |
Light source included | Yes |
IFTTT support available | No |
Control gear included | Yes |
Compatible with Apple HomeKit | No |
Dimming manufacturer's proprietary system | No |
Suitable for light line configuration | No |
Dimming DSI | No |
With movement sensor | No |
Dimming sine wave reduction | No |
Dimming with push-button | No |
Dimming leading edge | No |
Suitable for ceiling mounting | No |
Dimming Zigbee | No |
Compatible with Google Assistant | No |
Dimming mains voltage modulation | No |
Suitable for emergency lighting | No |
Fit for workplace acc. EN 12464-1 | No |
Constant luminous flux control | No |
Dimming LineSwitch | No |
Bluetooth operated | No |
Dimming programmable | No |
Emergency power supply integrated | No |
Dimming 1-10 V | No |
Suitable for suspended mounting | No |
No dimming function | Yes |
With light sensor | No |
Dimming DALI | No |
Dimming 0-10 V | No |
Dimming DALI-2 | No |
Suitable for surface mounting | No |
Suitable for recessed mounting | Yes |
Light sharing | Symmetric |
---|---|
Colour temperature switchable | No |
Light source type | LED non-replaceable |
Housing surface protection | Lacquered |
Beam angle adjustable | No |
Lumen setting adjustable | No |
Colour of light | White |
Filament test according to IEC 60695-2-11 | None |
Cover material | Without cover |
Degree of protection (IP rating) | IP20 |
Maximum system power | 5.2 W |
Light outlet | Direct |
Type of cabling | Ending |
Voltage type | DC |
Colour rendering index (CRI/Ra) | 80-89 |
Control gear | LED driver constant current |
Housing material | Aluminium |
Type of grid | None |
Housing colour | White |
Recess height/depth | 35 mm |
Luminaire may be covered with thermally insulating material | No |
Dimming potentiometer (integrated) | No |
Lamp power | 5.2 W |
Colour temperature | 3000 K |
Nominal current | 500 mA |
Length | 120 mm |
Luminaire efficacy | 44.23 lm/W |
Power factor | 0.9 |
Number of poles | 3 |
Protection class | III |
Number of lamps | 1 |
Height/depth | 32 mm |
Recess width | 140 mm |
Width | 155 mm |
Rated life time L70/B50 at 25 °C | 30000 h |
Recess length | 140 mm |
Rated luminous flux acc. IEC 62722-2-1 | 230 lm |
Conductor cross section | 1.5 mm² |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.