Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
Compatible with Amazon Alexa | No |
---|---|
Control gear included | No |
Dimming touch and dim | No |
Suitable for recessed mounting | No |
Suitable for surface mounting | Yes |
Dimming DMX | No |
With air slots | No |
Dimming RF | No |
Dimming trailing edge | No |
Dimming DALI-2 | No |
Replaceable control gear | No |
IFTTT support available | No |
Dimming DSI | No |
Dimming sine wave reduction | No |
With movement sensor | No |
Light source included | No |
Dimming manufacturer's proprietary system | No |
Suitable for light line configuration | No |
Dimming 0-10 V | No |
Dimming DALI | No |
With light sensor | No |
No dimming function | No |
Suitable for suspended mounting | No |
Emergency power supply integrated | No |
Dimming Zigbee | No |
Bluetooth operated | No |
Dimming programmable | No |
Constant luminous flux control | No |
Dimming LineSwitch | No |
Fit for workplace acc. EN 12464-1 | No |
Suitable for emergency lighting | No |
Dimming mains voltage modulation | Yes |
Compatible with Google Assistant | No |
Maximum system power | 42 W |
---|---|
Housing colour | Chrome |
Type of grid | None |
Control gear | Not required |
Housing material | Steel |
Voltage type | AC |
Type of cabling | Ending |
Light outlet | Direct |
Lamp cap/base | G9 |
Filament test according to IEC 60695-2-11 | None |
Light sharing | Symmetric |
Lumen setting adjustable | No |
Beam angle adjustable | No |
Degree of protection (IP rating) | IP20 |
Light source type | LED replaceable |
Colour temperature switchable | No |
Protection class | I |
Conductor cross section | 1.5 mm² |
Width | 125 mm |
Height/depth | 191 mm |
Number of lamps | 1 |
Number of poles | 3 |
Nominal voltage | 220 V |
Length | 200 mm |
Lamp power | 42 W |
Dimming potentiometer (integrated) | No |
Luminaire may be covered with thermally insulating material | No |
Dimming 1-10 V | No |
Suitable for ceiling mounting | No |
Dimming with push-button | No |
Dimming leading edge | No |
Compatible with Apple HomeKit | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.