Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Downlight / spot luminaire / floodlight | |
Compatible with Amazon Alexa | No |
---|---|
Suitable for recessed mounting | No |
Suitable for surface mounting | Yes |
Dimming touch and dim | No |
Control gear included | No |
Dimming DMX | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Suitable for low voltage cable system | Yes |
Dimming RF | No |
Suitable for wall mounting | No |
Dimming trailing edge | No |
Light source included | No |
IFTTT support available | No |
Replaceable control gear | No |
Suitable for traverse mounting | No |
With movement sensor | No |
Dimming sine wave reduction | No |
Dimming DSI | No |
Brushed surface | No |
Dimming mains voltage modulation | No |
Compatible with Google Assistant | No |
Fit for workplace acc. EN 12464-1 | No |
Suitable for light-track mounting | No |
Dimming LineSwitch | No |
Constant luminous flux control | No |
Emergency power supply integrated | No |
Dimming Zigbee | No |
Dimming manufacturer's proprietary system | No |
Suitable for suspended mounting | No |
With light sensor | No |
No dimming function | Yes |
Dimming programmable | No |
Suitable for clamp-mounting | Yes |
Dimming DALI | No |
Dimming 0-10 V | No |
Dimming DALI-2 | No |
Light sharing | Symmetric |
---|---|
Adjustability | Rotating and swivelling |
Colour temperature switchable | No |
Light source type | LED non-replaceable |
Degree of protection (IP rating) | IP20 |
Filament test according to IEC 60695-2-11 | None |
Beam angle adjustable | No |
Lumen setting adjustable | No |
Light outlet | Direct |
Maximum system power | 35 W |
Lamp cap/base | GX5.3 |
Type of cabling | Ending |
Impact resistance (IK rating) | IK02 |
Voltage type | AC |
Housing material | Steel |
Surface protection | Lacquered |
Control gear | Not required |
Protection class | III |
Lamp power | 35 W |
Compatible with Apple HomeKit | No |
Dimming leading edge | No |
Suitable for ceiling mounting | Yes |
Dimming with push-button | No |
Dimming 1-10 V | No |
Luminaire may be covered with thermally insulating material | No |
Suitable for pedestal/floor mounting | No |
Dimming potentiometer (integrated) | No |
Housing colour | Chrome |
Nominal voltage | 12 V |
Length | 185 mm |
Number of lamps | 1 |
Number of poles | 2 |
Height/depth | 31 mm |
Width | 30 mm |
Conductor cross section | 1.5 mm² |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.