Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Downlight / spot luminaire / floodlight | |
Dimming RF | No |
---|---|
Dimming touch and dim | No |
Suitable for surface mounting | Yes |
Suitable for recessed mounting | No |
Suitable for wall mounting | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Suitable for low voltage cable system | Yes |
Dimming DMX | No |
Dimming trailing edge | No |
Control gear included | No |
Compatible with Amazon Alexa | No |
Dimming DSI | No |
Dimming sine wave reduction | No |
With movement sensor | No |
Replaceable control gear | No |
IFTTT support available | No |
Suitable for traverse mounting | No |
Dimming manufacturer's proprietary system | No |
Dimming Zigbee | No |
Compatible with Google Assistant | No |
Dimming mains voltage modulation | No |
Suitable for light-track mounting | No |
Fit for workplace acc. EN 12464-1 | No |
Dimming LineSwitch | No |
Constant luminous flux control | No |
Dimming programmable | No |
Suitable for clamp-mounting | Yes |
Compatible with Apple HomeKit | No |
Brushed surface | No |
Emergency power supply integrated | No |
Suitable for suspended mounting | No |
No dimming function | Yes |
With light sensor | No |
Dimming DALI | No |
Dimming 0-10 V | No |
Dimming DALI-2 | No |
Light outlet | Direct |
---|---|
Colour temperature switchable | No |
Light source type | LED non-replaceable |
Adjustability | Rotating and swivelling |
Beam angle adjustable | No |
Lumen setting adjustable | No |
Filament test according to IEC 60695-2-11 | None |
Light sharing | Symmetric |
Degree of protection (IP rating) | IP20 |
Maximum system power | 35 W |
Lamp cap/base | GX5.3 |
Impact resistance (IK rating) | IK02 |
Type of cabling | Ending |
Housing material | Steel |
Voltage type | AC |
Surface protection | Lacquered |
Control gear | Not required |
Housing colour | Chrome |
Nominal voltage | 12 V |
Light source included | No |
Dimming leading edge | No |
Dimming with push-button | No |
Dimming 1-10 V | No |
Suitable for ceiling mounting | Yes |
Luminaire may be covered with thermally insulating material | No |
Suitable for pedestal/floor mounting | No |
Dimming potentiometer (integrated) | No |
Protection class | III |
Lamp power | 35 W |
Length | 30 mm |
Number of poles | 2 |
Height/depth | 11 mm |
Width | 600 mm |
Number of lamps | 1 |
Conductor cross section | 1.5 mm² |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.