Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Downlight / spot luminaire / floodlight | |
Dimming trailing edge | No |
---|---|
Suitable for wall mounting | Yes |
Suitable for surface mounting | Yes |
Suitable for recessed mounting | No |
Control gear included | No |
Dimming touch and dim | No |
Dimming DMX | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Suitable for low voltage cable system | No |
Dimming DALI-2 | No |
Compatible with Amazon Alexa | No |
Dimming RF | No |
Dimming DSI | No |
Dimming sine wave reduction | No |
With movement sensor | No |
Suitable for traverse mounting | No |
IFTTT support available | No |
Replaceable control gear | No |
Brushed surface | No |
Dimming mains voltage modulation | Yes |
Compatible with Google Assistant | No |
Fit for workplace acc. EN 12464-1 | No |
Suitable for light-track mounting | Yes |
Dimming LineSwitch | No |
Constant luminous flux control | No |
Emergency power supply integrated | No |
Dimming Zigbee | No |
Light source included | No |
Suitable for suspended mounting | No |
No dimming function | No |
With light sensor | No |
Suitable for clamp-mounting | Yes |
Dimming programmable | No |
Dimming DALI | No |
Dimming 0-10 V | No |
Light outlet | Direct |
---|---|
Maximum system power | 50 W |
Colour temperature switchable | No |
Light source type | LED replaceable |
Adjustability | Rotating and swivelling |
Colour of light | White |
Beam angle adjustable | No |
Lumen setting adjustable | No |
Light sharing | Symmetric |
Outer diameter | 60 mm |
Degree of protection (IP rating) | IP20 |
Lamp cap/base | GU10 |
Voltage type | AC |
Type of cabling | Ending |
Housing material | Steel |
Surface protection | Lacquered |
Control gear | Not required |
Housing colour | White |
Dimming potentiometer (integrated) | No |
Compatible with Apple HomeKit | No |
Dimming manufacturer's proprietary system | No |
Dimming leading edge | No |
Dimming with push-button | No |
Suitable for ceiling mounting | Yes |
Dimming 1-10 V | No |
Luminaire may be covered with thermally insulating material | No |
Suitable for pedestal/floor mounting | No |
Protection class | II |
Nominal voltage | 230 V |
Lamp power | 50 W |
Length | 135 mm |
Number of lamps | 1 |
Number of poles | 2 |
Height/depth | 60 mm |
Width | 80 mm |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.