Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Downlight / spot luminaire / floodlight | |
Dimming RF | No |
---|---|
Dimming DALI-2 | No |
Dimming touch and dim | No |
Control gear included | No |
Suitable for recessed mounting | No |
Suitable for surface mounting | Yes |
Dimming DMX | No |
Compatible with Amazon Alexa | No |
Dimming trailing edge | No |
Suitable for wall mounting | Yes |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Suitable for low voltage cable system | No |
Compatible with Apple HomeKit | No |
Dimming manufacturer's proprietary system | No |
Suitable for traverse mounting | No |
IFTTT support available | No |
Replaceable control gear | No |
Dimming sine wave reduction | No |
Brushed surface | No |
Dimming mains voltage modulation | Yes |
Compatible with Google Assistant | No |
Suitable for light-track mounting | Yes |
Fit for workplace acc. EN 12464-1 | No |
Dimming LineSwitch | No |
Constant luminous flux control | No |
Emergency power supply integrated | No |
Dimming Zigbee | No |
Dimming DSI | No |
Suitable for suspended mounting | No |
With light sensor | No |
No dimming function | No |
Suitable for clamp-mounting | Yes |
Dimming programmable | No |
Dimming DALI | No |
Dimming 0-10 V | No |
Type of cabling | Ending |
---|---|
Maximum system power | 50 W |
Colour temperature switchable | No |
Light source type | LED replaceable |
Degree of protection (IP rating) | IP20 |
Beam angle adjustable | No |
Adjustability | Rotating and swivelling |
Lumen setting adjustable | No |
Light sharing | Symmetric |
Width | 80 mm |
Light outlet | Direct |
Lamp cap/base | GU10 |
Voltage type | AC |
Housing material | Steel |
Surface protection | Lacquered |
Housing colour | Black |
Control gear | Not required |
Dimming potentiometer (integrated) | No |
With movement sensor | No |
Light source included | No |
Dimming leading edge | No |
Dimming with push-button | No |
Dimming 1-10 V | No |
Suitable for ceiling mounting | Yes |
Luminaire may be covered with thermally insulating material | No |
Suitable for pedestal/floor mounting | No |
Protection class | II |
Nominal voltage | 230 V |
Lamp power | 50 W |
Length | 135 mm |
Number of poles | 2 |
Number of lamps | 1 |
Height/depth | 60 mm |
Outer diameter | 60 mm |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.