Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
---|---|
Suitable for recessed mounting | No |
Dimming touch and dim | No |
Dimming trailing edge | No |
Control gear included | No |
Dimming DMX | No |
Compatible with Amazon Alexa | No |
Dimming RF | No |
With air slots | No |
Suitable for surface mounting | Yes |
Suitable for light line configuration | No |
Compatible with Apple HomeKit | No |
Dimming manufacturer's proprietary system | No |
Light source included | No |
With movement sensor | No |
Dimming sine wave reduction | No |
Dimming DSI | No |
Bluetooth operated | No |
Suitable for emergency lighting | No |
Compatible with Google Assistant | No |
Fit for workplace acc. EN 12464-1 | No |
Dimming mains voltage modulation | Yes |
Constant luminous flux control | No |
Dimming LineSwitch | No |
Emergency power supply integrated | No |
Dimming Zigbee | No |
IFTTT support available | No |
Dimming programmable | No |
Suitable for suspended mounting | No |
With light sensor | No |
No dimming function | No |
Dimming DALI | No |
Dimming 0-10 V | No |
Dimming DALI-2 | No |
Light outlet | Direct |
---|---|
Conductor cross section | 1.5 mm² |
Light source type | LED replaceable |
Degree of protection (IP rating) | IP20 |
Housing surface protection | Lacquered |
Beam angle adjustable | No |
Lumen setting adjustable | No |
Lamp cap/base | GU10 |
Filament test according to IEC 60695-2-11 | None |
Colour temperature switchable | No |
Type of cabling | Ending |
Voltage type | AC |
Impact resistance (IK rating) | IK04 |
Housing material | Steel |
Type of grid | None |
Control gear | Not required |
Housing colour | White |
Protection class | I |
Maximum system power | 50 W |
Width | 115 mm |
Height/depth | 95 mm |
Number of poles | 3 |
Number of lamps | 2 |
Length | 240 mm |
Nominal voltage | 230 V |
Lamp power | 50 W |
Dimming potentiometer (integrated) | No |
Luminaire may be covered with thermally insulating material | No |
Suitable for ceiling mounting | Yes |
Dimming 1-10 V | No |
Dimming with push-button | No |
Dimming leading edge | No |
Replaceable control gear | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.