Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
Suitable for light line configuration | No |
---|---|
Dimming DMX | No |
Suitable for recessed mounting | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
With air slots | No |
Dimming RF | No |
Dimming trailing edge | Yes |
Compatible with Amazon Alexa | No |
Replaceable control gear | No |
IFTTT support available | No |
Suitable for surface mounting | Yes |
Compatible with Apple HomeKit | No |
Dimming manufacturer's proprietary system | No |
Light source included | Yes |
Dimming sine wave reduction | No |
Dimming DSI | No |
With movement sensor | No |
Dimming leading edge | No |
Dimming with push-button | No |
Emergency power supply integrated | No |
Suitable for emergency lighting | No |
Dimming mains voltage modulation | No |
Compatible with Google Assistant | No |
Fit for workplace acc. EN 12464-1 | No |
Dimming LineSwitch | No |
Constant luminous flux control | No |
Dimming programmable | No |
Bluetooth operated | No |
Dimming Zigbee | No |
Dimming 1-10 V | No |
Suitable for suspended mounting | No |
With light sensor | No |
No dimming function | No |
Dimming DALI | No |
Dimming 0-10 V | No |
Dimming DALI-2 | No |
Dimming touch and dim | No |
Control gear included | Yes |
Light sharing | Symmetric |
---|---|
Colour temperature switchable | No |
Light source type | LED non-replaceable |
Housing surface protection | Lacquered |
Colour of light | White |
Beam angle adjustable | No |
Lumen setting adjustable | Continuously variable |
Cover material | Without cover |
Filament test according to IEC 60695-2-11 | None |
Degree of protection (IP rating) | IP20 |
Maximum system power | 12 W |
Light outlet | Direct/indirect |
Voltage type | AC |
Type of cabling | Ending |
Colour rendering index (CRI/Ra) | 80-89 |
Housing material | Aluminium |
Control gear | LED driver constant current |
Type of grid | None |
Housing colour | White |
Luminaire efficacy | 81.25 lm/W |
Suitable for ceiling mounting | No |
Luminaire may be covered with thermally insulating material | No |
Dimming potentiometer (integrated) | No |
Nominal current | 500 mA |
Colour temperature | 3000 K |
Lamp power | 12 W |
Nominal voltage | 220 V |
Length | 300 mm |
Protection class | I |
Number of poles | 3 |
Power factor | 0.9 |
Number of lamps | 1 |
Height/depth | 95 mm |
Width | 70 mm |
Rated life time L70/B50 at 25 °C | 30000 h |
Rated luminous flux acc. IEC 62722-2-1 | 975 lm |
Conductor cross section | 1.5 mm² |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.