Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Downlight / spot luminaire / floodlight | |
Dimming trailing edge | No |
---|---|
Suitable for surface mounting | Yes |
Suitable for recessed mounting | No |
Dimming touch and dim | No |
Control gear included | No |
Suitable for wall mounting | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Suitable for low voltage cable system | No |
Dimming DMX | No |
Dimming DALI-2 | No |
Compatible with Amazon Alexa | No |
Dimming RF | No |
Dimming sine wave reduction | No |
With movement sensor | No |
Dimming DSI | No |
Suitable for traverse mounting | No |
IFTTT support available | No |
Replaceable control gear | No |
Emergency power supply integrated | No |
Compatible with Google Assistant | No |
Dimming mains voltage modulation | Yes |
Fit for workplace acc. EN 12464-1 | No |
Suitable for light-track mounting | No |
Constant luminous flux control | No |
Dimming LineSwitch | No |
Suitable for clamp-mounting | Yes |
Dimming programmable | No |
Light source included | No |
Brushed surface | No |
Dimming Zigbee | No |
Suitable for suspended mounting | No |
With light sensor | No |
No dimming function | No |
Dimming DALI | No |
Dimming 0-10 V | No |
Filament test according to IEC 60695-2-11 | None |
---|---|
Maximum system power | 50 W |
Light source type | LED replaceable |
Colour temperature switchable | No |
Beam angle adjustable | No |
Adjustability | Rotating and swivelling |
Lumen setting adjustable | No |
Light sharing | Symmetric |
Degree of protection (IP rating) | IP20 |
Conductor cross section | 1.5 mm² |
Light outlet | Direct |
Lamp cap/base | GU10 |
Type of cabling | Ending |
Voltage type | AC |
Housing material | Aluminium |
Surface protection | Lacquered |
Control gear | Not required |
Housing colour | Grey |
Suitable for pedestal/floor mounting | No |
Dimming manufacturer's proprietary system | No |
Compatible with Apple HomeKit | No |
Dimming leading edge | No |
Dimming with push-button | No |
Luminaire may be covered with thermally insulating material | No |
Suitable for ceiling mounting | Yes |
Dimming 1-10 V | No |
Dimming potentiometer (integrated) | No |
Protection class | I |
Nominal voltage | 230 V |
Lamp power | 50 W |
Length | 77 mm |
Number of poles | 2 |
Number of lamps | 1 |
Height/depth | 147 mm |
Width | 70 mm |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.