Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
Compatible with Amazon Alexa | No |
---|---|
Control gear included | No |
Suitable for surface mounting | Yes |
Suitable for recessed mounting | No |
With air slots | No |
Dimming RF | No |
Dimming DMX | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Dimming trailing edge | No |
Dimming touch and dim | No |
Replaceable control gear | No |
IFTTT support available | No |
With movement sensor | No |
Dimming sine wave reduction | No |
Compatible with Apple HomeKit | No |
Suitable for light line configuration | No |
Dimming manufacturer's proprietary system | No |
Dimming programmable | No |
Suitable for emergency lighting | No |
Dimming mains voltage modulation | Yes |
Compatible with Google Assistant | No |
Fit for workplace acc. EN 12464-1 | No |
Dimming LineSwitch | No |
Constant luminous flux control | No |
Dimming Zigbee | No |
Emergency power supply integrated | No |
Light source included | No |
Suitable for suspended mounting | No |
With light sensor | No |
No dimming function | No |
Bluetooth operated | No |
Dimming DALI | No |
Dimming 0-10 V | No |
Dimming DALI-2 | No |
Light outlet | Direct |
---|---|
Colour temperature switchable | No |
Housing surface protection | Lacquered |
Degree of protection (IP rating) | IP20 |
Beam angle adjustable | No |
Lumen setting adjustable | No |
Filament test according to IEC 60695-2-11 | None |
Cover material | Without cover |
Light sharing | Symmetric |
Light source type | LED replaceable |
Lamp cap/base | GU10 |
Type of cabling | Ending |
Voltage type | AC |
Control gear | Not required |
Housing material | Aluminium |
Type of grid | None |
Housing colour | Grey |
Protection class | I |
Maximum system power | 50 W |
Conductor cross section | 1.5 mm² |
Width | 70 mm |
Height/depth | 90 mm |
Number of lamps | 2 |
Length | 225 mm |
Lamp power | 50 W |
Nominal voltage | 230 V |
Dimming potentiometer (integrated) | No |
Luminaire may be covered with thermally insulating material | No |
Suitable for ceiling mounting | Yes |
Dimming 1-10 V | No |
Dimming with push-button | No |
Dimming leading edge | No |
Dimming DSI | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.