Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Downlight / spot luminaire / floodlight | |
Suitable for traverse mounting | No |
---|---|
Dimming RF | No |
Compatible with Amazon Alexa | No |
Dimming trailing edge | Yes |
Dimming DMX | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Suitable for low voltage cable system | No |
Compatible with Apple HomeKit | No |
Dimming manufacturer's proprietary system | No |
Replaceable control gear | Yes |
IFTTT support available | No |
Suitable for surface mounting | No |
Dimming DSI | No |
Dimming sine wave reduction | No |
With movement sensor | No |
Light source included | Yes |
Dimming leading edge | Yes |
Dimming with push-button | No |
Dimming 1-10 V | No |
Suitable for ceiling mounting | Yes |
Luminaire may be covered with thermally insulating material | No |
Suitable for pedestal/floor mounting | No |
No dimming function | No |
Compatible with Google Assistant | No |
Dimming mains voltage modulation | No |
Suitable for light-track mounting | No |
Fit for workplace acc. EN 12464-1 | No |
Dimming LineSwitch | No |
Constant luminous flux control | No |
Emergency power supply integrated | No |
Brushed surface | No |
Dimming Zigbee | No |
Suitable for suspended mounting | No |
Dimming potentiometer (integrated) | No |
With light sensor | No |
Dimming programmable | No |
Suitable for clamp-mounting | Yes |
Dimming 0-10 V | No |
Dimming DALI | No |
Suitable for wall mounting | No |
Dimming DALI-2 | No |
Control gear included | Yes |
Dimming touch and dim | No |
Suitable for recessed mounting | Yes |
Cover material | Plastic matt/satinised |
---|---|
Conductor cross section | 1.5 mm² |
Light source type | LED non-replaceable |
Colour temperature switchable | No |
Beam angle | Extreme wide beam >80° |
Adjustability | not adjustable |
Colour of light | White |
Beam angle adjustable | No |
Degree of protection (IP rating) | IP20 |
Lumen setting adjustable | Continuously variable |
Filament test according to IEC 60695-2-11 | None |
Unified Glare Rating (UGR) | 28 |
Light outlet | Direct |
Light sharing | Symmetric |
Type of cabling | Ending |
Impact resistance (IK rating) | IK02 |
Voltage type | AC |
Housing material | Aluminium |
Colour rendering index (CRI/Ra) | 80-89 |
Surface protection | Lacquered |
Control gear | LED driver constant current |
Protection class | II |
Number of lamps | 1 |
Connectable conductor cross section | 2.5 mm² |
Nominal voltage | 220 V |
Cut-out diameter | 92 mm |
Colour temperature | 3000 K |
Lamp power | 9 W |
Luminous flux | 800 lm |
Luminaire efficacy | 88.89 lm/W |
Length | 65 mm |
Power factor | 0.9 |
Recess height/depth | 70 mm |
Housing colour | White |
Height/depth | 110 mm |
Recess width | 92 mm |
Width | 110 mm |
Rated life time L70/B50 at 25 °C | 30000 h |
Recess length | 92 mm |
Luminous intensity | 488 cd |
Rated luminous flux acc. IEC 62722-2-1 | 800 lm |
Outer diameter | 110 mm |
Maximum system power | 9 W |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.