Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Downlight / spot luminaire / floodlight | |
Compatible with Apple HomeKit | No |
---|---|
Dimming touch and dim | No |
Control gear included | No |
Suitable for surface mounting | No |
Suitable for recessed mounting | No |
Dimming DMX | No |
Dimming RF | No |
Compatible with Amazon Alexa | No |
Suitable for low voltage cable system | No |
Dimming trailing edge | No |
Dimming DALI-2 | No |
Dimming manufacturer's proprietary system | No |
Light source included | Yes |
Dimming DSI | No |
Dimming sine wave reduction | No |
With movement sensor | No |
IFTTT support available | No |
Replaceable control gear | Yes |
Suitable for traverse mounting | No |
Emergency power supply integrated | No |
Compatible with Google Assistant | No |
Dimming mains voltage modulation | No |
Suitable for light-track mounting | Yes |
Fit for workplace acc. EN 12464-1 | No |
Constant luminous flux control | No |
Dimming LineSwitch | No |
Dimming Zigbee | No |
Brushed surface | No |
Dimming leading edge | No |
Dimming programmable | No |
Suitable for clamp-mounting | Yes |
Suitable for suspended mounting | No |
With light sensor | No |
No dimming function | Yes |
Dimming DALI | No |
Dimming 0-10 V | No |
Suitable for wall mounting | Yes |
Light outlet | Direct |
---|---|
Maximum system power | 26 W |
Beam angle | Wide beam 40-80° |
Colour of light | White |
Adjustability | Swivelling |
Light source type | LED non-replaceable |
Beam angle adjustable | No |
Cover material | Plastic structured |
Lumen setting adjustable | No |
Light sharing | Symmetric |
Colour temperature switchable | No |
Degree of protection (IP rating) | IP20 |
Type of cabling | Ending |
Voltage type | AC |
Colour rendering index (CRI/Ra) | 90-100 |
Housing material | Aluminium |
Surface protection | Lacquered |
Housing colour | White |
Control gear | Not required |
Colour temperature | 4000 K |
Dimming with push-button | No |
Dimming 1-10 V | No |
Luminaire may be covered with thermally insulating material | No |
Suitable for ceiling mounting | Yes |
Suitable for pedestal/floor mounting | No |
Dimming potentiometer (integrated) | No |
Nominal voltage | 220 V |
Luminous flux | 3100 lm |
Protection class | I |
Lamp power | 26 W |
Luminaire efficacy | 119.23 lm/W |
Number of lamps | 1 |
Length | 410 mm |
Height/depth | 105 mm |
Width | 56 mm |
Rated life time L70/B50 at 25 °C | 30000 h |
Rated luminous flux acc. IEC 62722-2-1 | 3100 lm |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.