Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Downlight / spot luminaire / floodlight | |
Dimming RF | No |
---|---|
Suitable for wall mounting | Yes |
Dimming DALI-2 | No |
Control gear included | No |
Dimming touch and dim | No |
Suitable for recessed mounting | No |
Suitable for surface mounting | No |
Dimming DMX | No |
Suitable for low voltage cable system | No |
Dimming 0-10 V | No |
Dimming trailing edge | No |
Compatible with Amazon Alexa | No |
IFTTT support available | No |
Replaceable control gear | No |
Suitable for traverse mounting | No |
Dimming DSI | No |
With movement sensor | No |
Dimming sine wave reduction | No |
Dimming DALI | No |
With light sensor | No |
No dimming function | No |
Suitable for suspended mounting | No |
Emergency power supply integrated | No |
Brushed surface | No |
Dimming Zigbee | No |
Suitable for clamp-mounting | Yes |
Dimming programmable | No |
Dimming LineSwitch | No |
Constant luminous flux control | No |
Fit for workplace acc. EN 12464-1 | No |
Suitable for light-track mounting | Yes |
Dimming mains voltage modulation | Yes |
Compatible with Google Assistant | No |
Lumen setting adjustable | No |
---|---|
Outer diameter | 135 mm |
Maximum system power | 25 W |
Colour temperature switchable | No |
Light source type | LED replaceable |
Adjustability | Rotating and swivelling |
Degree of protection (IP rating) | IP20 |
Beam angle adjustable | No |
Light outlet | Direct |
Width | 135 mm |
Lamp cap/base | GU10 |
Type of cabling | Ending |
Voltage type | AC |
Housing material | Steel |
Surface protection | Lacquered |
Control gear | Not required |
Housing colour | Black |
Protection class | II |
Height/depth | 135 mm |
Number of lamps | 1 |
Length | 225 mm |
Lamp power | 25 W |
Nominal voltage | 220 V |
Dimming potentiometer (integrated) | No |
Suitable for pedestal/floor mounting | No |
Luminaire may be covered with thermally insulating material | No |
Suitable for ceiling mounting | Yes |
Dimming 1-10 V | No |
Dimming with push-button | No |
Dimming leading edge | No |
Light source included | No |
Compatible with Apple HomeKit | No |
Dimming manufacturer's proprietary system | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.