Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Downlight / spot luminaire / floodlight | |
Suitable for traverse mounting | No |
---|---|
Suitable for recessed mounting | No |
Control gear included | Yes |
Dimming touch and dim | No |
Dimming DMX | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Suitable for low voltage cable system | No |
Dimming trailing edge | Yes |
Compatible with Amazon Alexa | No |
Dimming RF | No |
Suitable for surface mounting | Yes |
Replaceable control gear | Yes |
IFTTT support available | No |
Light source included | Yes |
Dimming manufacturer's proprietary system | No |
Compatible with Apple HomeKit | No |
Dimming DSI | No |
Dimming sine wave reduction | No |
With movement sensor | No |
Suitable for suspended mounting | No |
Dimming mains voltage modulation | No |
Compatible with Google Assistant | No |
Fit for workplace acc. EN 12464-1 | No |
Suitable for light-track mounting | Yes |
Dimming LineSwitch | No |
Emergency power supply integrated | No |
Constant luminous flux control | No |
Dimming Zigbee | No |
Brushed surface | No |
Dimming leading edge | No |
No dimming function | No |
With light sensor | No |
Suitable for clamp-mounting | Yes |
Dimming programmable | No |
Dimming DALI | No |
Dimming 0-10 V | No |
Suitable for wall mounting | Yes |
Dimming DALI-2 | No |
Type of cabling | Ending |
---|---|
Beam angle | Medium beam 20-40° |
Adjustability | Swivelling |
Light source type | LED non-replaceable |
Degree of protection (IP rating) | IP20 |
Colour of light | White |
Lumen setting adjustable | Continuously variable |
Beam angle adjustable | No |
Filament test according to IEC 60695-2-11 | None |
Light sharing | Symmetric |
Colour temperature switchable | No |
Light outlet | Direct |
Impact resistance (IK rating) | IK02 |
Housing material | Aluminium |
Voltage type | AC |
Colour rendering index (CRI/Ra) | 80-89 |
Surface protection | Lacquered |
Housing colour | White |
Control gear | LED driver constant current |
Colour temperature | 2700 K |
Dimming with push-button | No |
Suitable for ceiling mounting | Yes |
Dimming 1-10 V | No |
Luminaire may be covered with thermally insulating material | No |
Suitable for pedestal/floor mounting | No |
Dimming potentiometer (integrated) | No |
Nominal voltage | 200 V |
Luminous flux | 1860 lm |
Lamp power | 24 W |
Protection class | I |
Luminaire efficacy | 77.5 lm/W |
Power factor | 0.9 |
Number of poles | 2 |
Number of lamps | 3 |
Conductor cross section | 1.5 mm² |
Rated luminous flux acc. IEC 62722-2-1 | 1860 lm |
Rated life time L70/B50 at 25 °C | 30000 h |
Maximum system power | 24 W |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.