false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
text.skipToContent text.skipToNavigation

NPO15LED/WH/O/850 Portland 15W LED IP54 Round fitting, LED Colour 4000K, Opal diffuser, White

Product Type: Indoor Bulkheads & Utility Lights
Mfr Number: NPO15LED/WH/O/850
Part Number: 1050391050

Product Description
Please to view Pricing.

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Ceiling-/wall luminaire
Ceiling-/wall luminaire
Feature Feature details
Shape Circular
Rated luminous flux acc. IEC 62722-2-1 1270 lm
Max. system power 15 W
Height/depth 100 mm
Outer diameter 325 mm
Lamp type LED exchangeable
Luminaire Type Bulkhead
Colour rendering index CRI 80-89
Degree of protection (IP) IP54
Colour of light White
Colour housing White
Colour temperature 4000 - 5000 K

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.