false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
Total
text.skipToContent text.skipToNavigation

Starlet 24W 1650lm LED Flat Panel Downlight 4000K

Product Type: Downlights
Mfr Number: KSR9794
Part Number: 2500968710

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Downlight/spot/floodlight
Downlight/spot/floodlight
Feature Feature details
Colour housing White
Cutout size 280 mm
Luminous flux 1650 lm
Colour temperature 4000 K
Max. system power 24 W
Luminaire efficacy 67 lm/W
Average nominal lifespan 30000 h
Width 40 mm
Height/depth 22 mm
Outer diameter 300 mm
Lamp type LED not exchangeable
Colour of light White
Material housing Aluminium
Colour rendering index CRI 80-89
Surface protection Powder coating
Degree of protection (IP) IP20
Nominal voltage 220 - 240 V

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.