Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Downlight / spot luminaire / floodlight | |
With movement sensor | No |
---|---|
Control gear included | Yes |
Dimming DMX | No |
Compatible with Amazon Alexa | No |
Dimming trailing edge | Yes |
Dimming RF | No |
Suitable for low voltage cable system | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Light source included | Yes |
Compatible with Apple HomeKit | No |
Dimming manufacturer's proprietary system | No |
Dimming touch and dim | No |
Dimming sine wave reduction | No |
Dimming DSI | No |
Suitable for traverse mounting | No |
Replaceable control gear | Yes |
IFTTT support available | No |
Dimming leading edge | Yes |
Suitable for ceiling mounting | Yes |
Dimming with push-button | No |
Dimming 1-10 V | No |
Dimming programmable | No |
Dimming mains voltage modulation | No |
Compatible with Google Assistant | No |
Fit for workplace acc. EN 12464-1 | No |
Suitable for light-track mounting | No |
Constant luminous flux control | No |
Dimming LineSwitch | No |
Emergency power supply integrated | No |
Brushed surface | No |
Dimming Zigbee | No |
Suitable for clamp-mounting | Yes |
Luminaire may be covered with thermally insulating material | No |
Suitable for suspended mounting | No |
With light sensor | No |
No dimming function | No |
Dimming DALI | No |
Dimming 0-10 V | No |
Suitable for wall mounting | No |
Dimming DALI-2 | No |
Suitable for surface mounting | No |
Suitable for recessed mounting | Yes |
Filament test according to IEC 60695-2-11 | None |
---|---|
Maximum system power | 7.3 W |
Conductor cross section | 1.5 mm² |
Colour temperature switchable | No |
Beam angle | Medium beam 20-40° |
Adjustability | not adjustable |
Light source type | LED non-replaceable |
Colour of light | White |
Lumen setting adjustable | Continuously variable |
Beam angle adjustable | No |
Light sharing | Symmetric |
Rated luminous flux acc. IEC 62722-2-1 | 440 lm |
Degree of protection (IP rating) | IP20 |
Light outlet | Direct |
Type of cabling | Ending |
Voltage type | AC |
Impact resistance (IK rating) | IK02 |
Housing material | Aluminium |
Surface protection | Lacquered |
Housing colour | Aluminium |
Control gear | LED driver constant current |
Luminaire efficacy | 60.27 lm/W |
Suitable for pedestal/floor mounting | No |
Dimming potentiometer (integrated) | No |
Nominal voltage | 220 V |
Luminous flux | 440 lm |
Connectable conductor cross section | 2.5 mm² |
Cut-out diameter | 60 mm |
Lamp power | 7.3 W |
Colour temperature | 1800 K |
Length | 80 mm |
Protection class | II |
Power factor | 0.9 |
Recess height/depth | 60 mm |
Number of poles | 2 |
Number of lamps | 1 |
Height/depth | 40 mm |
Recess width | 60 mm |
Width | 80 mm |
Rated life time L70/B50 at 25 °C | 30000 h |
Recess length | 60 mm |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.