Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Downlight / spot luminaire / floodlight | |
Dimming DSI | No |
---|---|
Dimming touch and dim | No |
Dimming DMX | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Dimming trailing edge | No |
Compatible with Amazon Alexa | No |
Suitable for low voltage cable system | No |
Dimming RF | No |
Suitable for traverse mounting | No |
Dimming manufacturer's proprietary system | No |
Compatible with Apple HomeKit | No |
Suitable for recessed mounting | Yes |
IFTTT support available | No |
Replaceable control gear | Yes |
Dimming sine wave reduction | No |
With movement sensor | No |
Light source included | Yes |
Dimming leading edge | No |
Dimming with push-button | No |
Dimming 1-10 V | No |
Suitable for ceiling mounting | Yes |
No dimming function | Yes |
Compatible with Google Assistant | No |
Dimming mains voltage modulation | No |
Suitable for light-track mounting | No |
Fit for workplace acc. EN 12464-1 | Yes |
Constant luminous flux control | No |
Dimming LineSwitch | No |
Emergency power supply integrated | No |
Brushed surface | No |
Dimming Zigbee | No |
Suitable for suspended mounting | No |
Luminaire may be covered with thermally insulating material | No |
With light sensor | No |
Suitable for clamp-mounting | Yes |
Dimming programmable | No |
Dimming DALI | No |
Dimming 0-10 V | No |
Suitable for wall mounting | No |
Dimming DALI-2 | No |
Control gear included | No |
Suitable for surface mounting | No |
Filament test according to IEC 60695-2-11 | None |
---|---|
Colour temperature switchable | No |
Beam angle | Wide beam 40-80° |
Light source type | LED non-replaceable |
Adjustability | Swivelling |
Colour of light | White |
Beam angle adjustable | No |
Degree of protection (IP rating) | IP20 |
Lumen setting adjustable | No |
Cover material | Plastic matt/satinised |
Light sharing | Symmetric |
Maximum system power | 17.55 W |
Type of cabling | Ending |
Light outlet | Direct |
Impact resistance (IK rating) | IK02 |
Colour rendering index (CRI/Ra) | 90-100 |
Housing material | Aluminium |
Voltage type | DC |
Surface protection | Lacquered |
Control gear | LED driver constant current |
Housing colour | White |
Number of lamps | 1 |
Suitable for pedestal/floor mounting | No |
Dimming potentiometer (integrated) | No |
Cut-out diameter | 120 mm |
Lamp power | 17.55 W |
Colour temperature | 2700 K |
Luminous flux | 1600 lm |
Length | 90 mm |
Power factor | 0.9 |
Recess height/depth | 100 mm |
Number of poles | 2 |
Protection class | III |
Height/depth | 135 mm |
Recess width | 120 mm |
Width | 135 mm |
Rated life time L70/B50 at 25 °C | 50000 h |
Recess length | 120 mm |
Rated luminous flux acc. IEC 62722-2-1 | 1600 lm |
Outer diameter | 135 mm |
Unified Glare Rating (UGR) | 22 |
Conductor cross section | 1.5 mm² |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.