Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Downlight / spot luminaire / floodlight | |
Compatible with Apple HomeKit | No |
---|---|
Dimming touch and dim | No |
Dimming DMX | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Suitable for low voltage cable system | No |
Dimming trailing edge | No |
Compatible with Amazon Alexa | No |
Dimming RF | No |
Suitable for traverse mounting | No |
Dimming DSI | No |
Light source included | Yes |
Suitable for surface mounting | No |
Dimming manufacturer's proprietary system | No |
Dimming sine wave reduction | No |
With movement sensor | No |
Replaceable control gear | Yes |
IFTTT support available | No |
Dimming leading edge | No |
Dimming with push-button | No |
Suitable for ceiling mounting | Yes |
Dimming 1-10 V | No |
Suitable for suspended mounting | No |
Dimming mains voltage modulation | No |
Compatible with Google Assistant | No |
Fit for workplace acc. EN 12464-1 | Yes |
Suitable for light-track mounting | No |
Dimming LineSwitch | No |
Constant luminous flux control | No |
Suitable for clamp-mounting | Yes |
Emergency power supply integrated | No |
Brushed surface | No |
Dimming Zigbee | No |
Luminaire may be covered with thermally insulating material | No |
No dimming function | Yes |
With light sensor | No |
Dimming programmable | No |
Dimming DALI | No |
Dimming 0-10 V | No |
Suitable for wall mounting | No |
Dimming DALI-2 | No |
Control gear included | No |
Suitable for recessed mounting | Yes |
Light sharing | Symmetric |
---|---|
Colour temperature switchable | No |
Beam angle | Narrow beam 10-20° |
Light source type | LED non-replaceable |
Adjustability | Swivelling |
Colour of light | White |
Degree of protection (IP rating) | IP20 |
Beam angle adjustable | No |
Lumen setting adjustable | No |
Filament test according to IEC 60695-2-11 | None |
Cover material | Plastic matt/satinised |
Maximum system power | 17.55 W |
Light outlet | Direct |
Voltage type | DC |
Impact resistance (IK rating) | IK02 |
Type of cabling | Ending |
Housing material | Aluminium |
Colour rendering index (CRI/Ra) | 90-100 |
Surface protection | Lacquered |
Control gear | LED driver constant current |
Housing colour | White |
Number of lamps | 1 |
Suitable for pedestal/floor mounting | No |
Dimming potentiometer (integrated) | No |
Cut-out diameter | 120 mm |
Luminous flux | 1460 lm |
Lamp power | 17.55 W |
Colour temperature | 2700 K |
Length | 90 mm |
Power factor | 0.9 |
Number of poles | 2 |
Recess height/depth | 100 mm |
Protection class | III |
Height/depth | 135 mm |
Recess width | 120 mm |
Rated life time L70/B50 at 25 °C | 50000 h |
Width | 135 mm |
Recess length | 120 mm |
Rated luminous flux acc. IEC 62722-2-1 | 1460 lm |
Outer diameter | 135 mm |
Unified Glare Rating (UGR) | 19 |
Conductor cross section | 1.5 mm² |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.