Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Downlight / spot luminaire / floodlight | |
Dimming manufacturer's proprietary system | No |
---|---|
Dimming touch and dim | No |
Dimming DMX | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Suitable for low voltage cable system | No |
Compatible with Amazon Alexa | No |
Dimming trailing edge | No |
Dimming RF | No |
Suitable for traverse mounting | No |
Dimming DSI | No |
Compatible with Apple HomeKit | No |
Control gear included | No |
Light source included | Yes |
With movement sensor | No |
Dimming sine wave reduction | No |
IFTTT support available | No |
Replaceable control gear | Yes |
Dimming leading edge | No |
Dimming with push-button | No |
Dimming 1-10 V | No |
Suitable for ceiling mounting | Yes |
Suitable for suspended mounting | No |
Compatible with Google Assistant | No |
Dimming mains voltage modulation | No |
Suitable for light-track mounting | No |
Fit for workplace acc. EN 12464-1 | Yes |
Constant luminous flux control | No |
Dimming LineSwitch | No |
Suitable for clamp-mounting | Yes |
Emergency power supply integrated | No |
Dimming Zigbee | No |
Brushed surface | No |
Luminaire may be covered with thermally insulating material | No |
No dimming function | Yes |
With light sensor | No |
Dimming programmable | No |
Dimming DALI | No |
Dimming 0-10 V | No |
Suitable for wall mounting | No |
Dimming DALI-2 | No |
Suitable for surface mounting | No |
Suitable for recessed mounting | Yes |
Light outlet | Direct |
---|---|
Colour temperature switchable | No |
Beam angle | Wide beam 40-80° |
Light source type | LED non-replaceable |
Adjustability | Swivelling |
Colour of light | White |
Degree of protection (IP rating) | IP20 |
Beam angle adjustable | No |
Lumen setting adjustable | No |
Filament test according to IEC 60695-2-11 | None |
Cover material | Plastic matt/satinised |
Maximum system power | 17.55 W |
Light sharing | Symmetric |
Type of cabling | Ending |
Impact resistance (IK rating) | IK02 |
Voltage type | DC |
Housing material | Aluminium |
Colour rendering index (CRI/Ra) | 90-100 |
Surface protection | Lacquered |
Control gear | LED driver constant current |
Housing colour | Black |
Number of lamps | 1 |
Suitable for pedestal/floor mounting | No |
Dimming potentiometer (integrated) | No |
Cut-out diameter | 120 mm |
Luminous flux | 1460 lm |
Colour temperature | 2700 K |
Lamp power | 17.55 W |
Length | 90 mm |
Power factor | 0.9 |
Recess height/depth | 100 mm |
Number of poles | 2 |
Protection class | III |
Height/depth | 135 mm |
Recess width | 120 mm |
Rated life time L70/B50 at 25 °C | 50000 h |
Width | 135 mm |
Recess length | 120 mm |
Rated luminous flux acc. IEC 62722-2-1 | 1460 lm |
Outer diameter | 135 mm |
Unified Glare Rating (UGR) | 22 |
Conductor cross section | 1.5 mm² |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.