Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Downlight / spot luminaire / floodlight | |
Dimming DSI | No |
---|---|
Dimming DMX | No |
Dimming touch and dim | No |
Dimming trailing edge | No |
Compatible with Amazon Alexa | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Suitable for low voltage cable system | No |
Dimming RF | No |
Dimming manufacturer's proprietary system | No |
Compatible with Apple HomeKit | No |
Light source included | Yes |
Suitable for surface mounting | No |
Suitable for traverse mounting | No |
Replaceable control gear | No |
IFTTT support available | No |
Dimming sine wave reduction | No |
With movement sensor | No |
Dimming leading edge | No |
Dimming with push-button | No |
Dimming 1-10 V | No |
Suitable for ceiling mounting | Yes |
Luminaire may be covered with thermally insulating material | No |
Suitable for suspended mounting | No |
Dimming mains voltage modulation | No |
Compatible with Google Assistant | No |
Suitable for light-track mounting | No |
Fit for workplace acc. EN 12464-1 | No |
Dimming LineSwitch | No |
Constant luminous flux control | No |
Emergency power supply integrated | No |
Dimming Zigbee | No |
Brushed surface | No |
Suitable for clamp-mounting | Yes |
Suitable for pedestal/floor mounting | No |
No dimming function | Yes |
With light sensor | No |
Dimming programmable | No |
Dimming DALI | No |
Dimming 0-10 V | No |
Suitable for wall mounting | No |
Dimming DALI-2 | No |
Control gear included | Yes |
Suitable for recessed mounting | Yes |
Light sharing | Symmetric |
---|---|
Beam angle | Medium beam 20-40° |
Maximum system power | 8 W |
Colour temperature switchable | No |
Adjustability | Swivelling |
Colour of light | White |
Light source type | LED non-replaceable |
Beam angle adjustable | No |
Lumen setting adjustable | No |
Filament test according to IEC 60695-2-11 | None |
Degree of protection (IP rating) | IP20 |
Conductor cross section | 1.5 mm² |
Cover material | Plastic transparent |
Light outlet | Direct |
Type of cabling | Ending |
Voltage type | AC |
Housing material | Aluminium |
Colour rendering index (CRI/Ra) | 80-89 |
Surface protection | Lacquered |
Control gear | LED driver constant current |
Housing colour | White |
Number of poles | 2 |
Dimming potentiometer (integrated) | No |
Cut-out diameter | 77 mm |
Luminous flux | 645 lm |
Lamp power | 8 W |
Colour temperature | 2700 K |
Nominal voltage | 220 V |
Connectable conductor cross section | 2.5 mm² |
Length | 35 mm |
Power factor | 0.9 |
Luminaire efficacy | 80.62 lm/W |
Protection class | II |
Recess height/depth | 40 mm |
Number of lamps | 1 |
Height/depth | 93 mm |
Recess width | 77 mm |
Width | 93 mm |
Rated life time L70/B50 at 25 °C | 40000 h |
Recess length | 77 mm |
Rated luminous flux acc. IEC 62722-2-1 | 645 lm |
Outer diameter | 93 mm |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.