Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Downlight / spot luminaire / floodlight | |
Replaceable control gear | No |
---|---|
Suitable for recessed mounting | Yes |
Dimming DMX | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Suitable for low voltage cable system | No |
Dimming RF | No |
Compatible with Amazon Alexa | No |
Dimming trailing edge | No |
Dimming sine wave reduction | No |
With movement sensor | No |
Dimming DSI | No |
Suitable for surface mounting | No |
IFTTT support available | No |
Suitable for traverse mounting | No |
Light source included | Yes |
Compatible with Apple HomeKit | No |
Dimming manufacturer's proprietary system | No |
Dimming leading edge | No |
Dimming with push-button | No |
Suitable for ceiling mounting | Yes |
Dimming 1-10 V | No |
With light sensor | No |
Compatible with Google Assistant | No |
Dimming mains voltage modulation | No |
Fit for workplace acc. EN 12464-1 | No |
Suitable for light-track mounting | No |
Dimming LineSwitch | No |
Constant luminous flux control | No |
Dimming Zigbee | No |
Brushed surface | No |
Emergency power supply integrated | No |
Suitable for suspended mounting | No |
Luminaire may be covered with thermally insulating material | No |
Dimming programmable | No |
No dimming function | Yes |
Suitable for clamp-mounting | Yes |
Dimming DALI | No |
Dimming 0-10 V | No |
Dimming DALI-2 | No |
Suitable for wall mounting | No |
Dimming touch and dim | No |
Control gear included | Yes |
Light outlet | Direct |
---|---|
Maximum system power | 8 W |
Colour temperature switchable | No |
Beam angle | Medium beam 20-40° |
Light source type | LED non-replaceable |
Adjustability | Swivelling |
Colour of light | White |
Beam angle adjustable | No |
Lumen setting adjustable | No |
Cover material | Plastic transparent |
Light sharing | Symmetric |
Outer diameter | 93 mm |
Type of cabling | Ending |
Degree of protection (IP rating) | IP20 |
Voltage type | AC |
Impact resistance (IK rating) | IK02 |
Colour rendering index (CRI/Ra) | 80-89 |
Housing material | Aluminium |
Control gear | LED driver constant current |
Surface protection | Lacquered |
Protection class | II |
Recess height/depth | 40 mm |
Suitable for pedestal/floor mounting | No |
Dimming potentiometer (integrated) | No |
Connectable conductor cross section | 2.5 mm² |
Nominal voltage | 220 V |
Cut-out diameter | 77 mm |
Luminous flux | 645 lm |
Colour temperature | 2700 K |
Lamp power | 8 W |
Luminaire efficacy | 80.62 lm/W |
Length | 35 mm |
Housing colour | Black |
Number of poles | 2 |
Number of lamps | 1 |
Height/depth | 93 mm |
Recess width | 77 mm |
Width | 93 mm |
Rated life time L70/B50 at 25 °C | 40000 h |
Recess length | 77 mm |
Rated luminous flux acc. IEC 62722-2-1 | 645 lm |
Conductor cross section | 1.5 mm² |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.