Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Downlight / spot luminaire / floodlight | |
IFTTT support available | No |
---|---|
Control gear included | No |
Suitable for surface mounting | No |
Suitable for recessed mounting | Yes |
Dimming DMX | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Suitable for low voltage cable system | No |
Dimming RF | No |
Compatible with Amazon Alexa | No |
Dimming trailing edge | No |
Dimming touch and dim | No |
Replaceable control gear | No |
Suitable for traverse mounting | No |
Dimming sine wave reduction | No |
With movement sensor | No |
Dimming DSI | No |
Light source included | No |
Dimming manufacturer's proprietary system | No |
Compatible with Apple HomeKit | No |
Emergency power supply integrated | No |
Dimming mains voltage modulation | Yes |
Compatible with Google Assistant | No |
Fit for workplace acc. EN 12464-1 | No |
Suitable for light-track mounting | No |
Dimming LineSwitch | No |
Constant luminous flux control | No |
Suitable for clamp-mounting | Yes |
Brushed surface | No |
Dimming Zigbee | No |
Dimming leading edge | No |
Suitable for suspended mounting | No |
With light sensor | No |
No dimming function | No |
Dimming programmable | No |
Dimming DALI | No |
Dimming 0-10 V | No |
Dimming DALI-2 | No |
Suitable for wall mounting | No |
Light outlet | Direct |
---|---|
Maximum system power | 50 W |
Conductor cross section | 1.5 mm² |
Colour temperature switchable | No |
Light source type | LED replaceable |
Adjustability | Rotating and swivelling |
Colour of light | White |
Degree of protection (IP rating) | IP20 |
Beam angle adjustable | No |
Lumen setting adjustable | No |
Width | 90 mm |
Light sharing | Symmetric |
Type of cabling | Ending |
Voltage type | AC |
Lamp cap/base | GU10 |
Housing material | Aluminium |
Surface protection | Lacquered |
Control gear | Not required |
Housing colour | White |
Lamp power | 50 W |
Dimming with push-button | No |
Suitable for ceiling mounting | Yes |
Dimming 1-10 V | No |
Luminaire may be covered with thermally insulating material | No |
Suitable for pedestal/floor mounting | No |
Dimming potentiometer (integrated) | No |
Connectable conductor cross section | 2.5 mm² |
Cut-out diameter | 78 mm |
Protection class | II |
Nominal voltage | 230 V |
Length | 90 mm |
Number of poles | 2 |
Recess height/depth | 130 mm |
Number of lamps | 1 |
Height/depth | 110 mm |
Recess width | 78 mm |
Recess length | 78 mm |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.