Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Downlight / spot luminaire / floodlight | |
Suitable for traverse mounting | No |
---|---|
Suitable for recessed mounting | Yes |
Suitable for surface mounting | No |
Dimming touch and dim | No |
Dimming DMX | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Suitable for low voltage cable system | No |
Compatible with Amazon Alexa | No |
Dimming trailing edge | No |
Dimming RF | No |
Control gear included | No |
Dimming DSI | No |
Dimming manufacturer's proprietary system | No |
Compatible with Apple HomeKit | No |
Light source included | No |
IFTTT support available | No |
Replaceable control gear | No |
With movement sensor | No |
Dimming sine wave reduction | No |
Dimming Zigbee | No |
Compatible with Google Assistant | No |
Dimming mains voltage modulation | Yes |
Suitable for light-track mounting | No |
Fit for workplace acc. EN 12464-1 | No |
Constant luminous flux control | No |
Dimming LineSwitch | No |
Suitable for clamp-mounting | Yes |
Emergency power supply integrated | No |
Brushed surface | No |
Dimming leading edge | No |
Suitable for suspended mounting | No |
No dimming function | No |
With light sensor | No |
Dimming programmable | No |
Dimming DALI | No |
Dimming 0-10 V | No |
Suitable for wall mounting | No |
Dimming DALI-2 | No |
Light sharing | Symmetric |
---|---|
Conductor cross section | 1.5 mm² |
Maximum system power | 50 W |
Colour temperature switchable | No |
Light source type | LED replaceable |
Beam angle adjustable | No |
Adjustability | Rotating and swivelling |
Colour of light | White |
Degree of protection (IP rating) | IP20 |
Lumen setting adjustable | No |
Outer diameter | 93 mm |
Light outlet | Direct |
Lamp cap/base | GU10 |
Type of cabling | Ending |
Voltage type | AC |
Housing material | Aluminium |
Surface protection | Lacquered |
Control gear | Not required |
Housing colour | White |
Connectable conductor cross section | 2.5 mm² |
Dimming with push-button | No |
Dimming 1-10 V | No |
Suitable for ceiling mounting | Yes |
Luminaire may be covered with thermally insulating material | No |
Suitable for pedestal/floor mounting | No |
Dimming potentiometer (integrated) | No |
Lamp power | 50 W |
Nominal voltage | 230 V |
Cut-out diameter | 78 mm |
Protection class | II |
Length | 115 mm |
Number of poles | 2 |
Recess height/depth | 130 mm |
Number of lamps | 1 |
Height/depth | 93 mm |
Recess width | 78 mm |
Width | 93 mm |
Recess length | 78 mm |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.