Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Downlight / spot luminaire / floodlight | |
With movement sensor | No |
---|---|
Control gear included | No |
Suitable for surface mounting | No |
Suitable for recessed mounting | Yes |
Dimming DMX | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Suitable for low voltage cable system | No |
Dimming RF | No |
Dimming trailing edge | No |
Compatible with Amazon Alexa | No |
Dimming touch and dim | No |
Dimming sine wave reduction | No |
Dimming DSI | No |
IFTTT support available | No |
Replaceable control gear | No |
Suitable for traverse mounting | No |
Light source included | No |
Dimming manufacturer's proprietary system | No |
Compatible with Apple HomeKit | No |
Suitable for suspended mounting | No |
Compatible with Google Assistant | No |
Dimming mains voltage modulation | Yes |
Fit for workplace acc. EN 12464-1 | No |
Suitable for light-track mounting | No |
Constant luminous flux control | No |
Dimming LineSwitch | No |
Dimming Zigbee | No |
Brushed surface | No |
Emergency power supply integrated | No |
Dimming leading edge | No |
With light sensor | No |
No dimming function | No |
Dimming programmable | No |
Suitable for clamp-mounting | Yes |
Dimming DALI | No |
Dimming 0-10 V | No |
Dimming DALI-2 | No |
Suitable for wall mounting | No |
Light outlet | Direct |
---|---|
Outer diameter | 93 mm |
Conductor cross section | 1.5 mm² |
Maximum system power | 50 W |
Colour temperature switchable | No |
Light source type | LED replaceable |
Adjustability | Rotating and swivelling |
Lumen setting adjustable | No |
Degree of protection (IP rating) | IP20 |
Beam angle adjustable | No |
Recess length | 78 mm |
Light sharing | Symmetric |
Lamp cap/base | GU10 |
Type of cabling | Ending |
Voltage type | AC |
Housing material | Aluminium |
Surface protection | Lacquered |
Control gear | Not required |
Housing colour | Black |
Nominal voltage | 230 V |
Dimming with push-button | No |
Suitable for ceiling mounting | Yes |
Dimming 1-10 V | No |
Luminaire may be covered with thermally insulating material | No |
Suitable for pedestal/floor mounting | No |
Dimming potentiometer (integrated) | No |
Connectable conductor cross section | 2.5 mm² |
Cut-out diameter | 78 mm |
Protection class | II |
Lamp power | 50 W |
Length | 115 mm |
Recess height/depth | 130 mm |
Number of poles | 2 |
Number of lamps | 1 |
Height/depth | 93 mm |
Recess width | 78 mm |
Width | 93 mm |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.