Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Downlight / spot luminaire / floodlight | |
Suitable for traverse mounting | No |
---|---|
Dimming touch and dim | No |
Dimming DMX | No |
Dimming trailing edge | No |
Compatible with Amazon Alexa | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Suitable for low voltage cable system | No |
Dimming RF | No |
Dimming manufacturer's proprietary system | No |
Compatible with Apple HomeKit | No |
Light source included | Yes |
Suitable for surface mounting | No |
Dimming DSI | No |
Replaceable control gear | No |
IFTTT support available | No |
With movement sensor | No |
Dimming sine wave reduction | No |
Dimming leading edge | No |
Dimming with push-button | No |
Dimming 1-10 V | No |
Suitable for ceiling mounting | Yes |
Suitable for clamp-mounting | Yes |
Compatible with Google Assistant | No |
Dimming mains voltage modulation | No |
Suitable for light-track mounting | No |
Fit for workplace acc. EN 12464-1 | No |
Dimming LineSwitch | No |
Constant luminous flux control | No |
Dimming programmable | No |
Emergency power supply integrated | No |
Brushed surface | No |
Dimming Zigbee | No |
Luminaire may be covered with thermally insulating material | No |
Suitable for suspended mounting | No |
No dimming function | Yes |
With light sensor | No |
Dimming DALI | No |
Dimming 0-10 V | No |
Suitable for wall mounting | No |
Dimming DALI-2 | No |
Control gear included | Yes |
Suitable for recessed mounting | Yes |
Cover material | Plastic transparent |
---|---|
Maximum system power | 8 W |
Colour temperature switchable | No |
Beam angle | Medium beam 20-40° |
Light source type | LED non-replaceable |
Colour of light | White |
Adjustability | Swivelling |
Degree of protection (IP rating) | IP20 |
Beam angle adjustable | No |
Filament test according to IEC 60695-2-11 | None |
Lumen setting adjustable | No |
Conductor cross section | 1.5 mm² |
Light outlet | Direct |
Light sharing | Symmetric |
Type of cabling | Ending |
Voltage type | AC |
Colour rendering index (CRI/Ra) | 80-89 |
Housing material | Aluminium |
Surface protection | Lacquered |
Control gear | LED driver constant current |
Housing colour | Aluminium |
Luminaire efficacy | 87.5 lm/W |
Suitable for pedestal/floor mounting | No |
Dimming potentiometer (integrated) | No |
Connectable conductor cross section | 2.5 mm² |
Cut-out diameter | 77 mm |
Nominal voltage | 220 V |
Luminous flux | 700 lm |
Lamp power | 8 W |
Colour temperature | 3000 K |
Length | 90 mm |
Protection class | II |
Recess height/depth | 40 mm |
Number of poles | 2 |
Number of lamps | 1 |
Height/depth | 35 mm |
Recess width | 77 mm |
Width | 90 mm |
Rated life time L70/B50 at 25 °C | 40000 h |
Recess length | 77 mm |
Rated luminous flux acc. IEC 62722-2-1 | 700 lm |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.