Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Downlight / spot luminaire / floodlight | |
Suitable for traverse mounting | No |
---|---|
Suitable for recessed mounting | Yes |
Control gear included | No |
Dimming touch and dim | No |
Dimming DMX | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Suitable for low voltage cable system | No |
Compatible with Amazon Alexa | No |
Dimming trailing edge | No |
Dimming RF | No |
Suitable for surface mounting | No |
IFTTT support available | No |
Replaceable control gear | No |
Dimming DSI | No |
With movement sensor | No |
Dimming sine wave reduction | No |
Light source included | No |
Compatible with Apple HomeKit | No |
Dimming manufacturer's proprietary system | No |
Dimming leading edge | No |
Dimming Zigbee | No |
Dimming mains voltage modulation | Yes |
Compatible with Google Assistant | No |
Fit for workplace acc. EN 12464-1 | No |
Suitable for light-track mounting | No |
Constant luminous flux control | No |
Dimming LineSwitch | No |
Suitable for clamp-mounting | Yes |
Dimming programmable | No |
Emergency power supply integrated | No |
Dimming with push-button | No |
Brushed surface | No |
Suitable for suspended mounting | No |
No dimming function | No |
With light sensor | No |
Dimming DALI | No |
Dimming 0-10 V | No |
Dimming DALI-2 | No |
Suitable for wall mounting | No |
Light sharing | Symmetric |
---|---|
Light source type | LED replaceable |
Maximum system power | 75 W |
Colour temperature switchable | No |
Degree of protection (IP rating) | IP20 |
Adjustability | Rotating and swivelling |
Colour of light | White |
Beam angle adjustable | No |
Lumen setting adjustable | No |
Filament test according to IEC 60695-2-11 | None |
Conductor cross section | 1.5 mm² |
Type of cabling | Ending |
Lamp cap/base | GU10 |
Light outlet | Direct |
Voltage type | AC |
Housing material | Steel |
Surface protection | Lacquered |
Control gear | Not required |
Housing colour | White |
Length | 200 mm |
Suitable for ceiling mounting | Yes |
Dimming 1-10 V | No |
Luminaire may be covered with thermally insulating material | No |
Suitable for pedestal/floor mounting | No |
Dimming potentiometer (integrated) | No |
Connectable conductor cross section | 2.5 mm² |
Cut-out diameter | 180 mm |
Nominal voltage | 230 V |
Lamp power | 75 W |
Protection class | II |
Recess height/depth | 200 mm |
Number of poles | 2 |
Number of lamps | 1 |
Height/depth | 185 mm |
Recess width | 180 mm |
Width | 185 mm |
Outer diameter | 185 mm |
Recess length | 180 mm |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.