Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Downlight / spot luminaire / floodlight | |
Dimming DSI | No |
---|---|
Suitable for surface mounting | No |
Control gear included | No |
Dimming touch and dim | No |
Dimming DMX | No |
Suitable for low voltage cable system | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Dimming trailing edge | No |
Compatible with Amazon Alexa | No |
Dimming RF | No |
Suitable for recessed mounting | Yes |
Dimming sine wave reduction | No |
With movement sensor | No |
Suitable for traverse mounting | No |
IFTTT support available | No |
Replaceable control gear | No |
Dimming manufacturer's proprietary system | No |
Compatible with Apple HomeKit | No |
Light source included | No |
Suitable for suspended mounting | No |
Dimming mains voltage modulation | Yes |
Compatible with Google Assistant | No |
Suitable for light-track mounting | No |
Fit for workplace acc. EN 12464-1 | No |
Dimming LineSwitch | No |
Constant luminous flux control | No |
Emergency power supply integrated | No |
Brushed surface | No |
Dimming Zigbee | No |
Dimming leading edge | No |
No dimming function | No |
With light sensor | No |
Suitable for clamp-mounting | Yes |
Dimming programmable | No |
Dimming DALI | No |
Dimming 0-10 V | No |
Suitable for wall mounting | No |
Dimming DALI-2 | No |
Light outlet | Direct |
---|---|
Conductor cross section | 1.5 mm² |
Maximum system power | 75 W |
Colour temperature switchable | No |
Light source type | LED replaceable |
Adjustability | Rotating and swivelling |
Filament test according to IEC 60695-2-11 | None |
Lumen setting adjustable | No |
Beam angle adjustable | No |
Light sharing | Symmetric |
Outer diameter | 185 mm |
Degree of protection (IP rating) | IP20 |
Voltage type | AC |
Type of cabling | Ending |
Lamp cap/base | GU10 |
Housing material | Steel |
Surface protection | Lacquered |
Control gear | Not required |
Housing colour | Black |
Lamp power | 75 W |
Dimming with push-button | No |
Dimming 1-10 V | No |
Suitable for ceiling mounting | Yes |
Connectable conductor cross section | 2.5 mm² |
Luminaire may be covered with thermally insulating material | No |
Suitable for pedestal/floor mounting | No |
Dimming potentiometer (integrated) | No |
Nominal voltage | 230 V |
Cut-out diameter | 180 mm |
Protection class | II |
Length | 200 mm |
Number of poles | 2 |
Recess height/depth | 200 mm |
Number of lamps | 1 |
Height/depth | 185 mm |
Recess width | 180 mm |
Width | 185 mm |
Recess length | 180 mm |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.