Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Downlight / spot luminaire / floodlight | |
Compatible with Apple HomeKit | No |
---|---|
Suitable for recessed mounting | Yes |
Suitable for surface mounting | No |
Dimming touch and dim | No |
Dimming DMX | No |
Compatible with Amazon Alexa | No |
Dimming trailing edge | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Suitable for low voltage cable system | No |
Dimming RF | No |
Control gear included | No |
Light source included | No |
Dimming manufacturer's proprietary system | No |
Dimming DSI | No |
Suitable for traverse mounting | No |
IFTTT support available | No |
Replaceable control gear | No |
Dimming sine wave reduction | No |
With movement sensor | No |
Dimming leading edge | No |
Suitable for clamp-mounting | Yes |
Compatible with Google Assistant | No |
Dimming mains voltage modulation | Yes |
Suitable for light-track mounting | No |
Fit for workplace acc. EN 12464-1 | No |
Dimming LineSwitch | No |
Constant luminous flux control | No |
Emergency power supply integrated | No |
Dimming Zigbee | No |
Brushed surface | No |
Dimming with push-button | No |
Suitable for suspended mounting | No |
No dimming function | No |
With light sensor | No |
Dimming programmable | No |
Dimming DALI | No |
Dimming 0-10 V | No |
Suitable for wall mounting | No |
Dimming DALI-2 | No |
Light outlet | Direct |
---|---|
Maximum system power | 50 W |
Colour temperature switchable | No |
Light source type | LED replaceable |
Adjustability | not adjustable |
Colour of light | White |
Beam angle adjustable | No |
Lumen setting adjustable | No |
Light sharing | Symmetric |
Filament test according to IEC 60695-2-11 | None |
Conductor cross section | 1.5 mm² |
Degree of protection (IP rating) | IP20 |
Lamp cap/base | GU10 |
Voltage type | AC |
Type of cabling | Suitable for through wiring |
Impact resistance (IK rating) | IK02 |
Housing material | Aluminium |
Surface protection | Lacquered |
Control gear | Not required |
Housing colour | White |
Length | 110 mm |
Dimming 1-10 V | No |
Suitable for ceiling mounting | Yes |
Luminaire may be covered with thermally insulating material | No |
Suitable for pedestal/floor mounting | No |
Dimming potentiometer (integrated) | No |
Cut-out diameter | 100 mm |
Lamp power | 50 W |
Nominal voltage | 230 V |
Connectable conductor cross section | 2.5 mm² |
Protection class | II |
Recess height/depth | 120 mm |
Number of poles | 2 |
Number of lamps | 1 |
Height/depth | 103 mm |
Recess width | 100 mm |
Width | 103 mm |
Recess length | 100 mm |
Outer diameter | 103 mm |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.