Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Downlight / spot luminaire / floodlight | |
Dimming sine wave reduction | No |
---|---|
Control gear included | No |
Suitable for recessed mounting | Yes |
Suitable for surface mounting | No |
Dimming DMX | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Suitable for low voltage cable system | No |
Dimming RF | No |
Dimming trailing edge | No |
Compatible with Amazon Alexa | No |
Dimming touch and dim | No |
With movement sensor | No |
Dimming DSI | No |
IFTTT support available | No |
Replaceable control gear | No |
Suitable for traverse mounting | No |
Dimming manufacturer's proprietary system | No |
Compatible with Apple HomeKit | No |
Light source included | No |
Dimming leading edge | No |
Suitable for suspended mounting | No |
Dimming mains voltage modulation | Yes |
Compatible with Google Assistant | No |
Suitable for light-track mounting | No |
Fit for workplace acc. EN 12464-1 | No |
Constant luminous flux control | No |
Dimming LineSwitch | No |
Brushed surface | No |
Dimming Zigbee | No |
Emergency power supply integrated | No |
Dimming with push-button | No |
With light sensor | No |
No dimming function | No |
Dimming programmable | No |
Suitable for clamp-mounting | Yes |
Dimming DALI | No |
Dimming 0-10 V | No |
Dimming DALI-2 | No |
Suitable for wall mounting | No |
Degree of protection (IP rating) | IP20 |
---|---|
Maximum system power | 50 W |
Colour temperature switchable | No |
Light source type | LED replaceable |
Beam angle adjustable | No |
Adjustability | not adjustable |
Filament test according to IEC 60695-2-11 | None |
Lumen setting adjustable | No |
Light outlet | Direct |
Light sharing | Symmetric |
Conductor cross section | 1.5 mm² |
Lamp cap/base | GU10 |
Voltage type | AC |
Type of cabling | Suitable for through wiring |
Housing material | Aluminium |
Impact resistance (IK rating) | IK02 |
Surface protection | Lacquered |
Control gear | Not required |
Housing colour | Black |
Lamp power | 50 W |
Dimming 1-10 V | No |
Suitable for ceiling mounting | Yes |
Luminaire may be covered with thermally insulating material | No |
Suitable for pedestal/floor mounting | No |
Dimming potentiometer (integrated) | No |
Connectable conductor cross section | 2.5 mm² |
Cut-out diameter | 100 mm |
Nominal voltage | 230 V |
Length | 110 mm |
Protection class | II |
Recess height/depth | 120 mm |
Number of poles | 2 |
Height/depth | 103 mm |
Number of lamps | 1 |
Recess width | 100 mm |
Width | 103 mm |
Outer diameter | 103 mm |
Recess length | 100 mm |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.