Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Downlight / spot luminaire / floodlight | |
Dimming DSI | No |
---|---|
Dimming touch and dim | No |
Dimming DMX | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Suitable for low voltage cable system | No |
Compatible with Amazon Alexa | No |
Dimming trailing edge | Yes |
Dimming RF | No |
Suitable for traverse mounting | No |
IFTTT support available | No |
Replaceable control gear | Yes |
Control gear included | Yes |
Dimming sine wave reduction | No |
With movement sensor | No |
Light source included | Yes |
Dimming manufacturer's proprietary system | No |
Compatible with Apple HomeKit | No |
Dimming leading edge | Yes |
Dimming with push-button | No |
Suitable for ceiling mounting | Yes |
Dimming 1-10 V | No |
Luminaire may be covered with thermally insulating material | No |
With light sensor | No |
Compatible with Google Assistant | No |
Dimming mains voltage modulation | No |
Fit for workplace acc. EN 12464-1 | No |
Suitable for light-track mounting | No |
Dimming LineSwitch | No |
Emergency power supply integrated | No |
Constant luminous flux control | No |
Dimming Zigbee | No |
Brushed surface | No |
Suitable for suspended mounting | No |
Suitable for pedestal/floor mounting | No |
No dimming function | No |
Suitable for clamp-mounting | Yes |
Dimming programmable | No |
Dimming DALI | No |
Dimming 0-10 V | No |
Suitable for wall mounting | No |
Dimming DALI-2 | No |
Suitable for surface mounting | No |
Suitable for recessed mounting | Yes |
Light sharing | Symmetric |
---|---|
Outer diameter | 90 mm |
Maximum system power | 11 W |
Colour temperature switchable | No |
Light source type | LED non-replaceable |
Beam angle | Narrow beam 10-20° |
Adjustability | Swivelling |
Colour of light | White |
Beam angle adjustable | No |
Lumen setting adjustable | Continuously variable |
Degree of protection (IP rating) | IP20 |
Conductor cross section | 1.5 mm² |
Light outlet | Direct |
Type of cabling | Ending |
Voltage type | AC |
Colour rendering index (CRI/Ra) | 80-89 |
Impact resistance (IK rating) | IK02 |
Control gear | LED driver constant current |
Housing material | Aluminium |
Housing colour | White |
Surface protection | Lacquered |
Power factor | 0.9 |
Dimming potentiometer (integrated) | No |
Colour temperature | 2700 K |
Lamp power | 11 W |
Rated ambient temperature acc. IEC62722-2-1 | -20 °C |
Cut-out diameter | 80 mm |
Nominal voltage | 220 V |
Luminous flux | 265 lm |
Connectable conductor cross section | 2.5 mm² |
Length | 80 mm |
Luminaire efficacy | 24.09 lm/W |
Protection class | II |
Number of poles | 2 |
Recess height/depth | 80 mm |
Number of lamps | 1 |
Height/depth | 90 mm |
Recess width | 80 mm |
Width | 90 mm |
Rated life time L70/B50 at 25 °C | 40000 h |
Rated luminous flux acc. IEC 62722-2-1 | 265 lm |
Recess length | 80 mm |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.