80°,Rated luminous flux acc. IEC 62722-2-1,Direct,Material cover,Lamp power,Colour rendering index CRI,Ambient temperature,Impact strength,Protection class,Colour housing,Built-in diameter,Emergency unit integrated,Suitable for wall mounting,II,Lamp type,With light sensor,AC,DALI,Aluminium,Circuit,Downlight rigid,Beam angle,Ball-proof,With light source,Electrical connection with connector system,Dimmable,Light outlet,Suitable for surface mounting,Mounting method,Adjustability,Downlight,Lamp holder,Reflector perforated,Control gear included,Built-in length,Downlight rigid/swivelling,Built-in width,120mm,Reflector,Voltage type,With movement sensor,Surface finishing,Grid perforated,Suitable for suspended mounting,Type of grid,Colour temperature,Outer diameter,Built-in depth,Direct-/indirect proportion separately controllable,Width,LED not exchangeable,Suitable for built-in mounting,Energy efficiency class,Nominal current,Lamp power at multiwatt,Suitable for ceiling mounting,Max. system power,Fit for monitor workplace acc. EN 12464-1,Suitable for number of lamps,Height/depth,Suitable for through-wiring,White,Length,Type of dimming,670mm,Covering of the luminaire with thermally insulating material possible,Downlight swivelling" />
LEDVANCE 042056 | Downlight LEDVANCE LED DALI 4000K IP20 | Rexeluk
80°,Rated luminous flux acc. IEC 62722-2-1,Direct,Material cover,Lamp power,Colour rendering index CRI,Ambient temperature,Impact strength,Protection class,Colour housing,Built-in diameter,Emergency unit integrated,Suitable for wall mounting,II,Lamp type,With light sensor,AC,DALI,Aluminium,Circuit,Downlight rigid,Beam angle,Ball-proof,With light source,Electrical connection with connector system,Dimmable,Light outlet,Suitable for surface mounting,Mounting method,Adjustability,Downlight,Lamp holder,Reflector perforated,Control gear included,Built-in length,Downlight rigid/swivelling,Built-in width,120mm,Reflector,Voltage type,With movement sensor,Surface finishing,Grid perforated,Suitable for suspended mounting,Type of grid,Colour temperature,Outer diameter,Built-in depth,Direct-/indirect proportion separately controllable,Width,LED not exchangeable,Suitable for built-in mounting,Energy efficiency class,Nominal current,Lamp power at multiwatt,Suitable for ceiling mounting,Max. system power,Fit for monitor workplace acc. EN 12464-1,Suitable for number of lamps,Height/depth,Suitable for through-wiring,White,Length,Type of dimming,670mm,Covering of the luminaire with thermally insulating material possible,Downlight swivelling" />
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
Cookie preferences
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
Confirm add to cart
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
LEDVANCE UK 042056 Downlight LED DALI 4000K IP20 25W 2340lm Colour 840
· Advanced applications with DALI light installations
· Diameter of required ceiling cut-out: 150 mm or 200 mm (depending on version)
· Advanced functionality due to already included DALI driver
· Advanced functionality due to already included DALI driver
· DALI driver with individual luminaire current set-up already installed
· High luminous efficacy
· Direct replacement for compact fluorescent lamp downlights
· Energy savings of up to 60 % compared to luminaires that use CFL
· Very homogenous light
· Functional design
Technical Specifications
Technical Specifications
Downlight rigid/swivelling
With light source
No
Rated luminous flux acc. IEC 62722-2-1
- lm
Suitable for lamp power
2.5 W
Ambient temperature
- °C
Nominal voltage
220 V
Nominal current
600 mA
Colour temperature
- K
With movement sensor
No
With light sensor
No
Suitable for suspended mounting
No
Max. system power
- W
Luminaire with limited surface temperature, sign "D“
No
Covering of the luminaire with thermally insulating material possible
No
Suitable for wall mounting
No
Suitable for built-in mounting
No
Control gear included
No
Fit for monitor workplace acc. EN 12464-1
No
Suitable for surface mounting
No
Emergency unit integrated
No
Suitable for ceiling mounting
No
Beam angle
Extreme wide beam >80°
Light outlet
Direct
Colour housing
White
Voltage type
AC
Colour of light
White
Protection class
II
Degree of protection (IP)
IP20
Impact strength
IK02
Type of dimming
DALI
Lamp type
LED not exchangeable
Material housing
Aluminium
Width
- mm
Outer diameter
- mm
Built-in depth
120 mm
Built-in width
- mm
Built-in diameter
200 mm
Length
- mm
Built-in length
- mm
Height/depth
670 mm
Suitable for number of lamps
-
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.