false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

clear
Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

2x26W 4-Pin G24d-3 HF CFL Downlight

Product Type: Downlights
Mfr Number: NLCFL226HF
Part Number: 1051022458

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Downlight/spot/floodlight
Downlight/spot/floodlight
Feature Feature details
Material housing Plastic
Control gear included Yes
Suitable for lamp power 26 W
Max. system power 52 W
Height/depth 100 mm
Outer diameter 205 mm
Warranty 1
Suitable for number of lamps 2
Luminaire Efficiency Factor (LEF) 36
Degree of protection (IP) IP20
Type of control gear HF
Lamp holder G24d-3
Protection class I
Colour housing Black
Lamp type Compact fluorescent lamp
Covering of the luminaire with thermally insulating material possible Yes

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.