false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

Polycarbonate Root Mounted Bollard SON IP65 70W E27

Product Type: Bollards
Mfr Number: NLB70SON
Part Number: 1052055657

Product Description

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Luminaire bollard
Luminaire bollard
Feature Feature details
Type 70W SONE
Lamp Wattage 70 W
Weight 9200 g
Max Weight 9.2 kg
Diameter 80 mm
Height/depth 1040 mm
Suitable for lamp power 70 W
Max. system power 70 W
With light source Yes
Photocell No
Warranty 1
Height 1040 mm
Width 80 mm
Degree of protection (IP) IP65
Lamp type High pressure sodium-vapour lamp
Colour housing Black
Diffusor Polycarbonate
Lamp holder E27
Type of luminaire Bollard luminaire
Cap E27
Colour Black
Material housing Plastic
Lamp included Yes

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection tomorrow.