false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

T5 High Efficiency Batten Luminaire IP20 1 x 35W 5ft

Product Type: Battens
Mfr Number: NL11080
Part Number: 1051025403

Product Description

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Batten luminaire
Batten luminaire
Feature Feature details
Colour of light White
Suitable for through-wiring No
Length 1538 mm
Suitable for number of lamps 1
Max. system power 36 W
Height/depth 80 mm
Width 58 mm
Length 1538 mm
Depth 80 mm
Warranty 1
Width 58 mm
Lamp holder G5
Degree of protection (IP) IP20
Lamp type Fluorescent lamp D=16 mm
Colour White
Material Steel
Colour housing White
Suitable for emergency lighting No

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.