false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

PopPack 1x70W T26 HF Batten Luminaire 1800 x 60 x 82mm Cool White

Product Type: Battens
Mfr Number: PP170Z
Part Number: 2500181418

Product Description

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Batten luminaire
Batten luminaire
Feature Feature details
Colour housing White
Colour temperature 4000 K
Length 1800 mm
Luminous flux 6550 l
Rated luminous flux acc. IEC 62722-2-1 6157 lm
Suitable for number of lamps 1
Height/depth 82 mm
Width 60 mm
Type of control gear Electronic ballast
Lamp type Fluorescent lamp D=26 mm
Degree of protection (IP) IP20
Colour rendering index CRI 80-89
Colour White
Lamp holder G13
Material Steel
Colour of light White
Max. system power 70 W

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection tomorrow.