false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

Protect your account by creating a strong password and updating your password regularly. Click here for more info

Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
Total
text.skipToContent text.skipToNavigation

VALUE-300 14.5W LED Strip 4000K Cool White

Product Type: LED
Mfr Number: VAL340/5
Part Number: 2501188824

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 0 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Light ribbon-/hose/-strip
Light ribbon-/hose/-strip
Feature Feature details
Type of wiring Through wiring included
Lamp power per foot - W
Power factor 1.00
Max. system power 14.50 W
Luminous flux per meter 330 lm
Lowest bending radius 30 mm
Number of nodes per meter 60
Rated life time L70/B50 at 25 °C 20000 h
Conductor cross section 0.5 mm²
Number of nodes per foot 18
Colour temperature 4000 K
Self-adhesive Yes
With end piece No
With connection set No
Beam angle 120 °
Width 8.00 mm
Lamp type LED not exchangeable
Connection type Unpreassembled connection cable
Model Tape
Type of control gear Not required
Colour rendering index CRI 80-89
Degree of protection (IP) IP00
Voltage type DC
Degree of protection (NEMA) 1
Number of poles 2
Colour of light White
Lamp power per meter 3.0 W
Length of particular segments 16.67 mm
Length 5000 mm
With protective cover No

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.