false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

Smart WiFi 5W 2700K LED Candle Lamp 470lm Warm White

Product Type: LED
Mfr Number: TAXLB40EIOWW2527
Part Number: 2450012716

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
LED-lamp/Multi-LED
LED-lamp/Multi-LED
Feature Feature details
Lamp shape Candle
Dimmable No
Colour temperature 2700 K
Nominal voltage 220 V
Luminous flux 470 lm
Halogen Equivalent 45 W
Average nominal lifespan 15000 h
Warranty 2
Lamp power 5 W
Colour temperature 2700
Height 97 mm
Width 45 mm
Luminous flux 470 lm
CRI (Ra) 80
Colour housing Frosted
Socket E14
Control Type Wi-Fi
Energy efficiency class A+
Lamp power 5 W

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection during the next business day