false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

Protect your account by creating a strong password and updating your password regularly. Click here for more info

Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
Total
text.skipToContent text.skipToNavigation

PERFORMANCE 30W Constant Voltage Outdoor LED Driver

Product Type: LED
Mfr Number: DRPFM30P
Part Number: 2501188733

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 0 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
LED driver
LED driver
Feature Feature details
Housing Plastic
Dimming Sine Wave Reduction No
Dimming Zigbee No
Dimming with push-button No
Dimming GPRS No
Dimming LineSwitch No
Dimming manufacturer's proprietary system No
Dimming mains voltage modulation No
Dimming phase cut-off No
Dimming phase cut-on No
Dimming 0-10 V No
Dimming 1-10 V No
Dimming DALI No
Dimming DSI No
Dimming DMX No
Dimming Touch and Dim No
Dimming RF No
Dimming programmable No
Model Static
Degree of protection (IP) IP66
Protection class II
Length 148.0 mm
Width 40.0 mm
Height 32.0 mm
Output voltage 24 V
Output power 30 W
Suitable for outdoor use Yes
Output current 1250 mA
No dim function Yes
Suitable for constant voltage Yes
Suitable for constant current No
Suitable for DC-voltage (primary side) No
Dimming potentiometer (integrated) No

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection tomorrow.