false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
text.skipToContent text.skipToNavigation

Orbis 2-Pin 16W 4000K LED Reflector Lamp 350lm GU10

Product Type: LED
Mfr Number: CFL168352P
Part Number: 2500096932

Product Description
Please to view Pricing.

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 0 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Compact fluorescent lamp without integrated ballast
Compact fluorescent lamp without integrated ballast
Feature Feature details
Colour of light acc. EN 12464-1 Neutral white 3300-5300 K
Width 138.00 mm
Height 27.50 mm
Colour temperature 3500 K
Lamp power 16 W
Luminous flux 1050 lm
Lamp power 16 W
Colour temperature 3500 K
Luminous flux 1050 lm
Average nominal lifespan 10000 h
Lamp shape GU10
Colour housing Frosted
Socket GR8
Lamp designation 2D
Colour White
Colour rendering index CRI 80-89
Material Copper (Conductor), PVC (Insulation, Sheath)
Colour White
Length 141.00 mm
Dimmable Yes

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection tomorrow.